Shop All Hand Drum Pumps
Matrix Management
Groz 44125 Lever Action Barrel Pump, Anti-Freeze, Non-Drip
Mfr # LBP/96
Zoro # G505810729
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Matrix Management
- MFR # LBP/96
- Zoro # G505810729
- UPC # 816139014913
- Country of Origin India
- Category Hand Drum Pumps
Description
groz 44125 lever action antifreeze barrel pump nondrip. Most popular pump design, engineered for professional use premium powder coated steel pump body with ribbed section aluminum die cast pump head for maximum strength built-in 1.1/2" & 2" bung for use on drums with either openings, plated steel lever handle with rubber grip for convenience wear resistant brass piston rings fitted onto zinc die cast piston, comes complete with curved metal spout & telescopic suction tube for use on 15 gallon (50 liters) - 55 gallons (205 liter) barrels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR1210HA1)
- BERLISS Mechanical Seal, Type 21, 1 In., Buna, Carbon Face, Ceramic Cup (BSP-235)
- DAYTON 1-1/2 HP 3" Auto Submersible Sewage Pump 230V Tether (4LE22)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10 Cfh5 LMin Air (RMB-50D-SSV)
- MATRIX MANAGEMENT Groz 44100 Lever Action Barrel Pump (44100)
- MATRIX MANAGEMENT Groz 44137 Vertical Lift Safety Pump, Stainless Steel, 55 Gallon Drum (44137)
- MATRIX MANAGEMENT Groz 45533 Electric Diesel Pump, 12V DC Kit, Drum Mount With Manual Nozzle, 12 GPM (EDP/12MD/ST)
- MATRIX MANAGEMENT Groz 44031 Professional Manual Rotary Barrel Pump With Hose Discharge Spout, NBR Seals (RB/1H)
- MATRIX MANAGEMENT Groz 45516 AC/DC Electric Drum Pump, With 19.2V Li-Ion Battery, 7.4 GPM (EDR/55T/RB/19L/US)
- DAYTON Hand Drum Pump, Stainless Steel, 1In OD (38Y793)
- ARO Pump, Air Drum, 2 to 1 (NM2202B-41-731)
- Matrix Management Hand Drum Pumps