Shop All Hand Drum Pumps
Matrix Management
Groz 44040 12V Heavy Duty Electric Fuel Pump, Explosion Proof, UL Approved, 15 GPM
Mfr # FPM-12
Zoro # G305990034
product price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Matrix Management
- MFR # FPM-12
- Zoro # G305990034
- UPC # 8901486440400
- Country of Origin India
- Category Hand Drum Pumps
Description
groz 44040 heavy duty electric fuel pump is equipped with an explosion proof motor that has 1/7 horse power 12v dc. Some features which are not included with the competition include: wire mesh strainer, pad lock accessible, built-in swivel on nozzle, and spin collar for easy installation. Ideal for use on a 55-gal drum or fuel transfer tank at the back of a pickup/utility truck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHCC PRO SERIES NO Caged Dual Micro-reed Float Switch 115VAC (DFC1.5)
- SJE-RHOMBUS Elapsed Time Meter 120v (1022846)
- BELL & GOSSETT Hot Water Circulating Pump, 1 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF073LF)
- DAYTON Pump, Centrifugal, SS, 1/2 HP, 1 PH (5WXT0)
- MATRIX MANAGEMENT Groz 44125 Lever Action Barrel Pump, Anti-Freeze, Non-Drip (LBP/96)
- MATRIX MANAGEMENT Groz 44031 Professional Manual Rotary Barrel Pump With Hose Discharge Spout, NBR Seals (RB/1H)
- MATRIX MANAGEMENT Groz 44191 Plastic Rotary Pump, For Acids & Chemicals (PRP/01)
- MATRIX MANAGEMENT Groz 44137 Vertical Lift Safety Pump, Stainless Steel, 55 Gallon Drum (44137)
- MATRIX MANAGEMENT Groz 44100 Lever Action Barrel Pump (44100)
- MATRIX MANAGEMENT Groz 45516 AC/DC Electric Drum Pump, With 19.2V Li-Ion Battery, 7.4 GPM (EDR/55T/RB/19L/US)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFV-40 & S4 Kit)
- Matrix Management Hand Drum Pumps