Shop All Pond Accessories
Matala
Matala MPD-12-L 7.9 in. Pump Defender
Mfr # MPD-12-L
Zoro # G603917634
original price:
$93.45
14% off
new price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Matala
- MFR # MPD-12-L
- Zoro # G603917634
- Country of Origin China
- Category Pond Accessories
Description
Pump Defenders are designed to protect your submersible water pumps from clogging with debris.
The pump sits inside a basket of green density Matala and then wrapped in a nylon bag with drawstring.
Heavy debris is filtered out before it reaches the intake of the pump, thereby reducing maintenance and extending the life of the pump.
Features- 7.9 in. Pump Defender
- Protects against plugging.
- Creats large surface area.
- Designed to fit most brands.
- Draw string keeps top closed.
- Blue or Green Matala media.
- Size: 7.9"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Pro Rotary Barrel Pump (W54270)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1114)
- ACTION PUMP Hand Drum Pump, Polypropylene (P-490)
- BARMESA 2BSV054DS Submersible Stainless Vortex Sewage Pump 05 HP 460V 3PH 33' Cord Manual (72090081)
- OASE Multi WD 3 Outlet Water Distributor, 1" (46980)
- POND BOSS Universal Pump Filter Box (52720)
- DANNER 5/8" ID x 20' Black Kink Resistant Vinyl Tubing (12158)
- AQUASCAPE Weighted Aeration Tubing (61011)
- AQUASCAPE Aquascape 80004 Rigid Plastic Fiber Filter Mat - Medium Density; Green (80004)
- AQUASCAPE Aquascape 60210 PondSweep SK700 Pro Debris Net (60210)
- OASE Pond Gravity Filter, Multi-Stage, 2100gph (56930)
- Matala Pond Accessories