Shop All Pond Accessories
Matala
Matala HK40LP 38W Hakko Linear Air Pump
Mfr # HK40LP
Zoro # G903917655
original price:
$189.99
10% off
new price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Matala
- MFR # HK40LP
- Zoro # G903917655
- UPC # 4712765137469
- Country of Origin China
- Category Pond Accessories
Description
This new body style is made of high quality composite resin that is very suitable for outdoor use at an affordable price. The large air filter is mounted on the side of the pump for easy cleaning.
It is a small unit with surprisingly high output. The Hakko air pumps are built to last with a very durable body and mechanics meaning years and years of everlasting quality airflow.
Features- 38W Hakko Linear Air Pump
- Completely oil free
- Overload protection with Auto off/on switch for overheat situations
- Low power consumption.
- Outlet fitting is 5/8" O.D.
- 6 foot power cord supplied
- Watt: 38W
- Dimensions (LxWxH): 11" x 7" x 7"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PUMP SUPERIOR PUMP 92372 Sump Pump, 120 V, 4.1 A, 1-1/2 in Outlet, 48 gpm (92372)
- DAYTON Centrifugal Pump, 3 HP, 1 Ph, 230VAC (55JJ66)
- DAYTON Cast Iron 3 HP Centrifugal Pump 230V (2ZXN8)
- SIMMONS Well Point, 1-1/4" Drop Pipe Size, 24" L (1720-1)
- FARM INNOVATORS Farm Innovators H-429 Sub Tank Deicer; 1500 Watt (6358642)
- AQUASCAPE Front-Spill Straight Stacked Slate Topper (78281)
- LITTLE GIANT PUMP Pump Pond/Statuary 300Gph (566717)
- PONDMASTER LED Lighted Spillway. Blue Water Feature. 12" Wide Spillway, 12V (03755)
- PONDMASTER Super-Flex 12.5'x15' Pond Liner. Safe for Fish and Plants (02116)
- PONDMASTER LED Pond Light (1-Light) w/Photosensor & Transformer (02387)
- BBQPLUS Grande Skimmer Debris Net (BB171101)
- Matala Pond Accessories