Matala FSM290 24 x 39 in. Filter Media; Green
Mfr # FSM290
Zoro # G503917741
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Matala
- MFR # FSM290
- Zoro # G503917741
- Country of Origin China
- Category Pond Accessories
Description
The advanced filter media for today's serious pond enthusiast. One look at Matala will convince you of its practical and versatile qualities. The open, highly aerobic 3 dimensional structure promotes healthy water conditions and ease of cleaning in most non-pressurized filter designs. Matala is a filter media that is simple and that works.
The various densities can be used in sequence or separately for unique filtration requirements. This is one of the greatest characteristics which Matala has to offer. No other media on the market can perform this step-wise filtration. Matala effectively separates large particles to small and still maintains a very aerobic and free flow of water without channeling. Matala is slightly buoyant and will not sink to the bottom of your filter. Matala stood vertically on end will not float. Matala stacked horizontally will hold each other down. Due to it's rigidity the Matala can be wedged in place in the filter without support.
Features- 24 x 39 in. Filter Media
- Approximately 24" x 39" x 1.5" (60cm x 100cm x 4cm)
- Weight per half sheet is between 4 to 5 pounds depending on density.
- One half sheet is 6.5 sq. ft.
- 8 sq. ft. equals 1 cubic ft of media.
- One half sheet equals .8 cubic feet or 6 gallon volume.
- Semi-rigid, self-supporting and non-brittle.
- Specific gravity: 0.95. Slightly buoyant.
- Made of EVA material - Nontoxic to environment.
- Color: Green
- Size: 24 x 39 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRESTONE FIRESTONE w56rac1695 QS QUICKPRIME PLUS 1QT (w56rac1695)
- TACO Flange Kit, Pipe Size 1 In, NPT, SS, PK2 (110-252SF)
- BELL & GOSSETT Cast Iron Flange, 1 in., Pk2 (101205)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 3.0 GPM (5830-104C-SB)
- POND BOSS Pond Boss 032061 Universal Pump Filter Box (32061)
- AQUASCAPE Aquascape 99158 Barbed Male Hose Adapter 1.5 in. to 1.5 in. (99158)
- AQUASCAPE 2000 gal Eco Wave Pond Pump (91131)
- DABMAR LIGHTING Dabmar Lighting LV341-LED3-B Polybutylene Terephthalate LED Pond & Fountain Underwater Light with Stainless Steel Base; Black - 5.75 x 3.50 x 5.50 in. (LV341-LED3-B)
- AQUASCAPEPRO AquascapePRO 30096 Professional Black Waterfall Foam 24 oz (30096)
- BBQPLUS PVC Coupling Slip 2 in. (BB169302)
- OASE Aquatic Plant Basket, 10x10x6" (45386)
- Matala Pond Accessories