Matala BHB-MD-225 9 in. Membrane Air Disc
Mfr # BHB-MD-225
Zoro # G603918037
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Matala
- MFR # BHB-MD-225
- Zoro # G603918037
- UPC # 471276513905
- Country of Origin China
- Category Pond Accessories
Description
The air diffuser platform allows you to mount air diffuser(s) firmly at the bottom of the pond and keeps the air diffusers up out of the mud. The air diffuser platform has a hollow base that can be filled with sand or gravel.
Choose the number of disc diffusers your installation needs. Precision perforated I-shaped slits open when airflow is present and close when airflow is stopped, which increases durability and longevity, as well as cleanliness.
These diffusers offer the lowest back pressure in the market, adding less than 6 inches of water depth backpressure, allowing you to utilize your air pump more efficiently.
All models come with a single 3/4" PT female threaded outlet connection.
Specifications- Size: 9"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Utility and Sump Pump, 115VAC, 110W (A53S24-GRA)
- HUBBELL WIRING DEVICE-KELLEMS Sealing Ring, Installation Accessories (20509005)
- DAYTON O-Ring, PPL3404G (PPL3404G)
- MOEN Flo by 1.25 O-Ring and Turbine (935-017)
- POND BOSS Pond Skin Liner, 10 ft. L, 7 ft.W, PVC (52373)
- PONDMASTER CPF500 Filter Has Bio Media & Foam Filter Pad (05420)
- AQUASCAPE Aquascape 95078 UltraKlean 2000 Pressure Filter Quartz Sleeve G2 (95078)
- DANNER Airline Tubing Check Valve. Keeps water from flowing in reverse. (14635)
- AQUASCAPE Faux Wood Stump Cover for Yard Landscape & Garden (78259)
- KASCO Pond Bacteria Enzyme, 7 lb., Tablets (MZMP7)
- KASCO Pond Bacteria Enzyme, 25 lb (MZ25)
- Matala Pond Accessories