Mat

Mat 36in. X 50ft. Green Vinyl Wire 308357A


product price: $81.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Mat
  • MFR # 308357A
  • Zoro # G803709848
  • UPC #
    99713383579
  • Country of Origin China
  • Category Fences & Gates

Description

  • Vinyl wire
  • Vinyl coated
  • Heavy duty
  • 14 gauge
  • Welded wire
  • 4" x 2" mesh
  • Green
  • 36" x 50'
  • Length: 8
  • Width: 36
  • Height: 8
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.