Shop All Portable Electric Air Compressors
Mat Industries
ProForce 2 Gallon Oil Free Air Compressor with Kit
Mfr # VPF0000201
Zoro # G908641012
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$261.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mat Industries
- MFR # VPF0000201
- Zoro # G908641012
- Country of Origin United States
- Category Portable Electric Air Compressors
Description
the powermate 1 gallon compressor comes with a 25 ft. Recoil air hose, inflation needle, two raft/mattress inflation nozzles, adapter fitting, ball tire chuck, quick coupler and a male thread connector. This unit has a low-maintenance and oil-free design, so there are no messy oil changes and no belts or pulleys to replace. Lightweight and portable, the compressor features a centralized handle that makes it easy to carry and move around.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 180TC, 10:1 (E30MWNS, 10:1, 180TC)
- TIMKEN TIM-47420, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 47420 (47420)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D010BN2HC, Pressure Line, 10 micron, Outside-In (MF0060059)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 (VPS-219)
- MAT INDUSTRIES Industrial Air 1.6 HP 20-Gallon Belt Driven Portable Air Compressor with V-Twin Cylinder (IL1682066.MN)
- MAT INDUSTRIES Porter CableĀ® PXCMPC1682066, Portable Electric Air Compressor, 1.6HP, 20 Gal, Horiz, 5.3 CFM (PXCMPC1682066)
- DEWALT 1.6 HP Continuous, 225 PSI, 15 Gallon Workshop Compressor (D55167)
- VIAIR Silver Compressor Kit, 12V, 33Prcnt Duty, S (32530)
- CAMPBELL HAUSFELD BLACK COMP 20G 135PSI HP 1STG (VT6183)
- DEWALT Air Compressor, 0.3 HP, 120V, 135 psi (D55140)
- VIAIR Hardmount Compressor Kit, 12V, 100Prcnt Du (45042)
- Mat Industries Air Compressors