Shop All Portable Electric Air Compressors
Mat Industries
Porter Cable® PXCMLC1683066, Portable electric Air Compressor, 1.6HP, 30 Gal, Vertical, 5.3 CFM
Mfr # PXCMLC1683066
Zoro # G305488883
product price: $1,384.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,384.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mat Industries
- MFR # PXCMLC1683066
- Zoro # G305488883
- UPC # 846212006207
- Country of Origin United States
- Category Portable Electric Air Compressors
Description
Pporter cable pxcmlc1683066,1.6hp,portable comp.,30 gal,vert.,135 psi,5.3 cfm,1-phase 120/240v features & benefits: single stage, oil lubricated, twin-v cast iron pump one piece cast iron crank case thermally stable cast iron cylinder body automotive style ball bearings durable stainless steel reed valves oil level sight glass easily accessible oil fill cast iron balanced fly wheel heavy duty 1.6 hp, 120-240 volt induction motor full size metal belt guard quick set regulator tank and regulator gauges asme certified tank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 81" Outside Length, 2/3" Top Width, 1 Ribs (BX78)
- FASCO HVAC 3.3 In Motor, 1/15-1/20 HP, 115V, CCW (D1161)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPX-24-16-F)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (DBL4500V1)
- MAT INDUSTRIES Industrial Air 1.6 HP 20-Gallon Belt Driven Portable Air Compressor with V-Twin Cylinder (IL1682066.MN)
- MAT INDUSTRIES Porter Cable® PXCMPC1682066, Portable Electric Air Compressor, 1.6HP, 20 Gal, Horiz, 5.3 CFM (PXCMPC1682066)
- PAASCHE AIRBRUSH CO AIR COMPRESSOR 115V 60CYL 1/8 HP OILLES (PBD500)
- SENCO Pancake Air Compressor, 6 gal., 1-1/2 HP (PC1280)
- MAKITA 2.0 HP* Big Bore™ Air Compressor (MAC700)
- CALIFORNIA AIR TOOLS Portable 2 Gallon Steel Air Tank (CAT-AUX02S)
- SPEEDAIRE Portable Electric Air Compressor, 30 gal. (48UY04)
- Mat Industries Portable Electric Air Compressors