Shop All Stationary Electric Air Compressors
Mat Industries
DeWALT® DXCMV5076055, 5HP, Two-Stage Compressor, 60 Gal, Vert., 175 PSI, 15.3 CFM, 1-Phase 230V
Mfr # DXCMV5076055
Zoro # G105648364
product price: $3,429.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,429.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mat Industries
- MFR # DXCMV5076055
- Zoro # G105648364
- UPC # 846212053966
- Country of Origin United States
- Category Stationary Electric Air Compressors
Description
Dewalt dxcmv5076055, 5hp, two-stage compressor, 60 gal, vert., 175 psi, 15.3 cfm, 1-phase 230v dewalt dxcmv5076055 5 hp 60-gallon two stage oil-lube industrial air compressor is designed for the heavy-duty professional user. Featuring a heavy-duty 5 hp tops motor, (thermal overload protection system) protecting the motor from voltage fluctuations. Along with the patented pump and piston design that provide a cooler running machine while maintaining consistent compression efficiency, it has 175 maximum psi to operate a wide range of tools while maintaining longer run times. It also features patented deep-grove directional and asymmetrical cooling fins and patented cast-iron flywheel design with large extended fins for improved cooling and low-pump rpm. Dewalt compressors are jobsite tough, and built for the professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Nut, Planel Mount, Plastic (RRP-96-676)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 136" (B136)
- PARKER Flow Control Valve, 8 gpm Max. Flow, 5,000 psi Max. Pressure, Steel (F600S)
- MILTON INDUSTRIES Re-usable Brass Hole Fitting Male End 3/8" Hose I.D. 1/4" NPT (621-11)
- MAT INDUSTRIES Industrial Air IV5076055, 5 HP, Two-Stage Compressor, 60 Gallon, Vertical, 175 PSI, 15.3 CFM, 1-Phase, 230V (IV5076055)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC51)
- CHICAGO PNEUMATIC 5 HP Two Stage Air Compressor - (Splash Lubricated), RCP-4961VNS (RCP-4961VNS)
- BELAIRE Air Compressor, 15 HP, 120 gal., 1-Phase (4112DL)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME96)
- BELAIRE Air Compressor, Horizon, 15HP, 120 gal, 460V (3312DL4)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-230/3)
- Mat Industries Air Compressors