Shop All Portable Electric Air Compressors
Mat Industries
DeWALT® DXCMLA1983054, Portable Electric Air Compressor, 1.9 HP, 30 Gal, Vertical, 5.7 CFM
Mfr # DXCMLA1983054
Zoro # G005489104
product price: $1,839.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,839.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mat Industries
- MFR # DXCMLA1983054
- Zoro # G005489104
- UPC # 846212006252
- Country of Origin United States
- Category Portable Electric Air Compressors
Description
Dewalt dxcmla1983054,1.9 hp,portable compressor,30 gal,vert.,155 psi,5.7 cfm,1-phase 120/240v features & benefits: cast iron, twin cylinder, oil lubricated pump one-piece cast iron crankcase thermally stable cast iron cylinder body aluminum head & valve plate automotive style ball bearings durable swedish stainless steel reed valves oil level sight glass easily accessible oil fill 12" cast iron balanced flywheel heavy duty induction motor for maximum performance and efficiency 155 psi max pressure for optimum tool performance 30 gallon asme* portable tank with pre-attached pneumatic tires for maximum portability dual voltage motor is wired for standard 120 volt outlet, and may also be converted for 240 volt application shipped with synthetic oil for optimum performance and long life equipped with quick-set regulator, tank and working pressure gauges, and on/off switch supported by our toll free customer help line
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 140" Outside Length, 3 1/2" Top Width, 5 Ribs (5/5VX1400)
- NTN UL206102, Ball Insert Brg 11875 In Id X 24409 In Od X 19055 In W, Eccenctric Collar (UL206-102)
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1/2 in ID x 1.124 in OD x 1/4 in W, Nitrile Lip (5068)
- MAT INDUSTRIES Porter Cable® PXCMPC1682066, Portable Electric Air Compressor, 1.6HP, 20 Gal, Horiz, 5.3 CFM (PXCMPC1682066)
- MAT INDUSTRIES Industrial Air 1.6 HP 20-Gallon Belt Driven Portable Air Compressor with V-Twin Cylinder (IL1682066.MN)
- VIAIR Road Warrior Constant Duty OBA 200PSI (50013)
- VIAIR 485C Stealth Black Gen 2 Onboard Air System 12V, 200 PSI Compressor, 25 Gal Tank (20002)
- MAKITA Quiet Series Electric Air Compressor, 1-1/2 HP, 3.0Gal, Oil-Free (MAC320Q)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (40045)
- Mat Industries Air Compressors