Shop All Portable Electric Air Compressors
Mat Industries
DeWALT® DXCMLA1682066, Portable Electric Air Compressor, 1.6HP, 20 Gal, Vertical, 5.3 CFM
Mfr # DXCMLA1682066
Zoro # G005923561
product price: $1,349.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,349.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mat Industries
- MFR # DXCMLA1682066
- Zoro # G005923561
- UPC # 846212024287
- Country of Origin United States
- Category Portable Electric Air Compressors
Description
Dewalt dxcmla1682066,1.6hp,portable compressor,20 gal,vert.,155 psi,5.3 cfm,1-phase 120/240v features & benefits: cast iron, v-twin cylinder, oil lubricated pump features one-piece cast iron crankcase thermally stable cast iron cylinder body aluminum head & machined cast iron valve plate automotive style ball bearings durable stainless steel reed valves oil level sight glass easily accessible oil fill 10" cast iron balanced flywheel heavy duty induction motor for maximum performance and efficiency 155 psi max pressure for optimum tool performance 20 gallon asme* portable tank equipped with pneumatic tires for maximum portability dual voltage motor is wired for standard 120 volt outlet, and may also be converted for 240 volt application equipped with quick-set regulator, tank and tool pressure gauges, quick connect air outlet and on/off switch supported by our toll free customer help line
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 4 Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-4000x8)
- LOC-LINE End Cap, Black, 1/4", PK20 (49447-BLK)
- GATES Tri-Power Belts, BX80 (BX80)
- ALPHA TECHNOLOGIES Aignep USA NFPA Rod Clevis 3/4-16 Thread 3-1/4" to 4" NFPA Cylinder (RC3416)
- MAT INDUSTRIES Industrial Air 1.6 HP 20-Gallon Belt Driven Portable Air Compressor with V-Twin Cylinder (IL1682066.MN)
- MAT INDUSTRIES Porter Cable® PXCMPC1682066, Portable Electric Air Compressor, 1.6HP, 20 Gal, Horiz, 5.3 CFM (PXCMPC1682066)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 20 gal 4-HP Only 75 dB (20040CAD)
- MAKITA 2.5 HP* Big Bore™ Air Compressor (MAC2400)
- VIAIR Dual Platinum, Gen 2, Value Pack, Matte B (48532)
- MILWAUKEE TOOL M18 FUEL™ 2 Gallon Compact Quiet Compressor (2840-20)
- VIAIR High Pressure 2 On 2, Universal, Two 380 (30018)
- Mat Industries Air Compressors