Shop All Dimmer Switches
Mastro Duo
Switch Smart Dimmr 3-Way
Mfr # MACL-153M-RHW-W
Zoro # G3893439
product price: $66.15
/ea
$66.15
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
- Brand Mastro Duo
- MFR # MACL-153M-RHW-W
- Zoro # G3893439
- UPC # 784276010535
- Country of Origin United States
- Category Dimmer Switches
Description
The Maestro C.L dimmer provides optimal dimming performance of LED bulbs. This dimmer works with up to 150 watt of dimmable LED/CFL or 600 watt of incandescent/halogen allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips Cree GE EcoSmart and Lighting Science. Use the rocker to adjust the light level for any activity or set the preset level to ensure lights always turn on to your desired light level. Advanced features include delayed fade to off which allows time to exit a room or to get into bed before the lights turn off.
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
- S&G TOOL AID DBL WALL HEATSHRINK TUBES 3/16" (20/BAG) (SG23221)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWR)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC25)
- MASTRO DUO Switch Dimmer 1Pole Wht (MACL-153MH-WH)
- LUTRON Dimmers, Diva, CFL/LED, Snow (DVSCCL-153P-SW)
- EATON WIRING DEVICES Switch Dimmer White 600W (SI061-W-K)
- GORGEOUSGLOW 2.5 amp 600W-120VAC Incandescent Toggle Dimmer Switch Ivory (GO3301217)
- EATON WIRING DEVICES Dimmer Incan Ltd Togg 3Way Clr (TI306L-K)
- MONOPRICE Volume Controller Rms 75W, White (8242)
- LUTRON Lutron S2-LFSQH-WH 3 Speed Slide Type Combination Fan Control & Full Range Light Dimmer; White (774417)
- Mastro Duo Lighting Controls