Shop All Power Inverters
Mastervolt
Power Inverter, Pure Sine Wave, 9,000 W Peak, 5,000 W Continuous, 0 Outlets
Mfr # 24095100
Zoro # G403078580
product price: $5,805.99
/ea
Free Shipping & Returns
$5,805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 9,000 W
- Continuous Output Power 5,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 24V DC
- Inverter Output Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervolt
- MFR # 24095100
- Zoro # G403078580
- UPC # 816882020643
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 9,000 W |
Continuous Output Power | 5,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 24V DC |
Inverter Output Voltage | 230V AC |
Outlet Type | Hardwired |
Number of Outlets | 0 |
Description
Mass Sine Wave Inverter 24/5000 (230V/50Hz)
For the toughest tasks
Mass Sine sine wave inverters are designed for the toughest conditions for professional, semi-professional and recreational purposes. Even under the most extreme conditions the products from the Mass Sine series operate faultlessly, giving you round-the-clock output when necessary. The sustainability and technologies that underpin the Mass concept have long been proven in practice. With an MTBF of 280,000 hours at full capacity and 24/7 use, the Mass products are ideal for the toughest tasks and any situation that requires a reliable power supply.
Making the best even better
The reliability and long lifespan of Mastervolt's sine wave inverters have been established beyond doubt over the past 20 years. While the Mass products have evolved with the latest technological developments, the dimensions and connections have remained the same. As a result it is exceptionally easy to replace one unit with another with only negligible downtime.
Mastervolt Green by Heart
As part of our constant search for eco-friendly and long-lasting solutions, Mastervolt has developed the Green by Heart programme. Its impact on the Mass Sine inverters include:
Powerful selling points
MasterBus compatible
In combination with the MasterBus Inverter Interface or AC Power Analyser, you can easily connect every Mass Sine inverter within a MasterBus network. All you need is a single cable with one connection. Your benefits: Fast and easy installation, plus centralised monitoring, configuration and operation of your system with a MasterView panel.
E
For the toughest tasks
Mass Sine sine wave inverters are designed for the toughest conditions for professional, semi-professional and recreational purposes. Even under the most extreme conditions the products from the Mass Sine series operate faultlessly, giving you round-the-clock output when necessary. The sustainability and technologies that underpin the Mass concept have long been proven in practice. With an MTBF of 280,000 hours at full capacity and 24/7 use, the Mass products are ideal for the toughest tasks and any situation that requires a reliable power supply.
Making the best even better
The reliability and long lifespan of Mastervolt's sine wave inverters have been established beyond doubt over the past 20 years. While the Mass products have evolved with the latest technological developments, the dimensions and connections have remained the same. As a result it is exceptionally easy to replace one unit with another with only negligible downtime.
Mastervolt Green by Heart
As part of our constant search for eco-friendly and long-lasting solutions, Mastervolt has developed the Green by Heart programme. Its impact on the Mass Sine inverters include:
- An exceptionally effective use of the consumed input current (cos phi) > 0.98!
- Use of top quality components with a long lifespan.
- Savings in weight and space.
- Fewer installation materials.
Powerful selling points
- Capacity between 800 W and 5 kW.
- Suitable for high starting/peak loads, even up to 200% at brief consumption.
- 230V/50Hz pure sine wave voltage; no faults or humming sounds from connected equipment, not even with sensitive communication and measuring equipment.
- Fully MasterBus compatible with AC Power Analyser or MasterBus Inverter Interface.
- All Mastervolt inverters provide pure sine wave voltage to ensure seamless operation of the connected equipment. Mastervolt inverters are the best choice available.
MasterBus compatible
In combination with the MasterBus Inverter Interface or AC Power Analyser, you can easily connect every Mass Sine inverter within a MasterBus network. All you need is a single cable with one connection. Your benefits: Fast and easy installation, plus centralised monitoring, configuration and operation of your system with a MasterView panel.
E
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K34)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP2)
- WAGO Connector, PK100 (221-412/K194-4045)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 4,500 W Peak, 1,500 W Continuous, 2 Outlets (PICOGLF15W12V120VR)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRINV250012W)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 820 W Peak, 410 W Continuous, 2 Outlets (PID-410)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 9,000 W Peak, 3,000 W Continuous, 1 Outlets (PICOGLF30W12V120V)
- PROMARINER Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (07100)
- MITSUBISHI Inverter 200-240V-Ac 0.2-590Hz 20-240V-Ac Ac Vfd Drive (FR-A820-3.7K-1)
- TRIPP LITE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PV2000FC)
- Mastervolt Power Inverters