Shop All Power Inverters
Mastervolt
Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets
Mfr # 28512000
Zoro # G510018769
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Continuous Output Power 2,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 120V AC
- Outlet Type GFCI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervolt
- MFR # 28512000
- Zoro # G510018769
- Country of Origin Taiwan, Province of China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 4,000 W |
Continuous Output Power | 2,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | GFCI |
Number of Outlets | 2 |
Nominal Output Power | 2,000 W |
Description
AC Master 12/2000 120V Inverter. Reliable AC power for recreational and semi-professional use. These affordable sine wave inverters convert 12 or 24 V battery voltage into reliable 230 V 50/60 Hz or 120 V 50/60 Hz grid power, making them ideal for recreational and semi-professional applications. The AC Master series is easy to install and delivers full output, even under the most demanding conditions. Pure sine wave technology provides an outstanding power quality, ensuring the correct functioning of sensitive equipment. The usage of high-frequency switching technology eliminates any annoying humming and buzzing sounds. Representing complete value for money, these ruggedly built inverters provide essential home comforts when you’re far from the nearest grid connection.Features: Pure sine wave technology protects sensitive equipment.. Delivers full output at high peak power under the most demanding conditions.. Automatic power-saving system for extended runtime.. Compact and lightweight design, saving valuable installation time.. Reliable and safe operation; protected against over-temperature, overload, short circuit, high or low battery voltage.. Variable-speed fan for quiet operation at low power.. Optional remote control for instant switch-off of the inverter and all connected equipment not available for the 300 and 500 W models.. Convenient plug connection for all models, 2500/3500 Watt models also hard-wired. . Applications: Both recreational and semi-professional use, where grid power varies or is unavailable. Applications include lighting, appliances, electric cooking and power tools. For mobile applications in your home, office or service vehicle, or during your holidays.. General Specifications: Output voltage: 115/120 V – 50/60 Hz selectable. Output waveform: True sine. Nominal battery voltage:12V. Recommended battery capacity: ≥ 200 Ah. Continuous power at 25 °C / 77 °F, cos phi 1: 2000 W. Continuous power at 40 °C / 104 °F, cos phi 1: 2000 W. Peak load 1 min: < 2300 W. Peak load 1 s: < 3500 W. AC connection: North American socket with GFCI. Galvanic isolation: yes. Efficiency: 92 %. Display/read-out: LED indication: batte
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Wi, PK100 (97 99 336)
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr Plngr, Tp, 1.37 In, V (ZCE27)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2125CP)
- INTERMATIC Photocontrol, Fixed, 208 to 277VAC (K4023C)
- WESTWARD Power Inverter, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets (26X001)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 7,500 W Peak, 2,500 W Continuous, 2 Outlets (PICOGLF25W12V120AL)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRINV250012W)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous, 0 Outlets (PICOGLF40W12V120V)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 9,000 W Peak, 3,000 W Continuous, 1 Outlets (PICOGLF30W12V120V)
- COBRA Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 6 Outlets (CPI2500W)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 12,000 W Peak, 6,000 W Continuous, 4 Outlets (PW6000-12)
- Mastervolt Power Inverters