Shop All Power Inverters
Mastervolt
Mass Sine Wave Inverter 12/2000 230V/50Hz
Mfr # 24012000
Zoro # G712308170
product price: $2,341.99
/ea
Free Shipping & Returns
$2,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervolt
- MFR # 24012000
- Zoro # G712308170
- UPC # 816882020568
- Country of Origin Unknown
- Category Power Inverters
Description
Mass Sine Wave Inverter 12/2000 230V/50Hz For the toughest tasks Mass Sine sine wave inverters are designed for the toughest conditions for professional, semi-professional and recreational purposes. Even under the most extreme conditions the products from the Mass Sine series operate faultlessly, giving you round-the-clock output when necessary. The sustainability and technologies that underpin the Mass concept have long been proven in practice. With an MTBF of 280,000 hours at full capacity and 24/7 use, the Mass products are ideal for the toughest tasks and any situation that requires a reliable power supply. Making the best even better The reliability and long lifespan of Mastervolt's sine wave inverters have been established beyond doubt over the past 20 years. While the Mass products have evolved with the latest technological developments, the dimensions and connections have remained the same. As a result it is exceptionally easy to replace one unit with another with only negligible downtime. Mastervolt Green by Heart As part of our constant search for eco-friendly and long-lasting solutions, Mastervolt has developed the Green by Heart programme. Its impact on the Mass Sine inverters include: An exceptionally effective use of the consumed input current cos phi > 0.98! Use of top quality components with a long lifespan. Savings in weight and space. Fewer installation materials. Powerful selling points Capacity between 800 W and 5 kW. Suitable for high starting/peak loads, even up to 200% at brief consumption. 230V/50Hz pure sine wave voltage; no faults or humming sounds from connected equipment, not even with sensitive communication and measuring equipment. Fully MasterBus compatible with AC Power Analyser or MasterBus Inverter Interface. All Mastervolt inverters provide pure sine wave voltage to ensure seamless operation of the connected equipment. Mastervolt inverters are the best choice available. MasterBus compatible In combination with the MasterBus Inverter Interface or AC Power Analyser, you can easily connect every Mass Sine inverter within a MasterBus network. All you need is a single cable with one connection. Your benefits: Fast and easy installation, plus centralised monitoring, configuration and operation of your system with a MasterView panel. E
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-9007)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (B141208CH)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 15 ft, Gray (PS2408)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 2,200 W Peak, 1,200 W Continuous, 1 Outlets (PIN242120500)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRIG300012120S)
- XANTREX Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous (8173000)
- COBRA Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 6 Outlets (CPI2500W)
- ANALYTIC SYSTEMS Power Inverter, Pure Sine Wave, 1,200 W Continuous, 3 Outlets (IPSI1200-20-110)
- EZGENERATION Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,000 W Continuous, 3 Outlets (EZ614896)
- AIMS POWER Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PWRB1000)
- Mastervolt Power Inverters