Shop All Battery Chargers
Mastervolt
Mass 24502
Mfr # 40020506
Zoro # G808050402
product price: $1,794.99
/ea
Free Shipping & Returns
$1,794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervolt
- MFR # 40020506
- Zoro # G808050402
- UPC # 852968002745
- Country of Origin China
- Category Battery Chargers
Description
pstrongstrongppMass battery chargers are designed for the toughest conditions for professional, semiprofessional and recreational purposes Even under the most extreme conditions the products from the Mass series operate faultlessly, giving you roundtheclock output when necessary The sustainability and technologies that underpin the Mass concept have long been proven in practice With an MTBF of 180,000 hours at full capacity and 247 use, the Mass products are ideal for the toughest tasks and any situation that requires a reliable power supply ppstrongPowerful selling pointsstrongpulliDesigned for the most difficult conditionsliliLightweight, stainless steel, anodized aluminium casingliliCoating of internal components prevents damage from damp or condensation to ensure a longer lifespanliliInsensitive to electromagnetic effects from other devicesliliSuitable for every type of battery, also charges entirely empty batteriesliliDelivered as standard with temperature sensorliliFull power at temperatures of up to 45 203154CliliLoad capacities from 80 to 1000 Ah or moreliliStable and ripple free 24 and 48 V power supply, even without batteriesliliThe Current Control function prevents the breakdown of fuses when the voltage dropsliliParallel switching possible using multiple battery chargersliliConnections in accordance with CE, ABYC A31 and IEC60945liliCertified by RRR, RMRS does not apply to 2475 120 VliliCertified by DNV GL only 2425, 2450, 2475, 2475 120 V, 24100 modelsliliCertified by Lloyd only 2475, 24100 modelsliulpstrongFor professional use GMDSSstrongppProfessional users will benefit from a front display with GMDSS alarm functions GMDSS stands for Global Maritime Distress and Safety System, an internationally agreedupon set of safety procedures, types of equipment, and communication protocols that is a requirement for the SOLAS Safety Of Life At Sea convention and uses DSC and satellite communicationppThis front display is only available for Mass 24252 DNV, , Mass 2475, Mass 2475 120 V, Mass 24100 and Mass 241003phppstrongCharging Lithium Ion batteriesstrongppAlthough Lithium Ion batteries are increasingly popular, there can be a lack of clarity when it comes to the charging process This is not a problem with Mastervolt as the Mast
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 40Ah (47016)
- AXIOM MANUFACTURING Axiom 3-In-1 Displayport To Hdmi, Vga And Dvi Video Adapter - Black (3N1DP2HVDK-AX)
- EXELL BATTERY 1.5V 3600Ah Zinc Air Alkaline Battery (EBZ-153600)
- SUPERSONIC Portable 9-Band AM/FM/SW 1-7 Radio (SC-1082)
- MIGHTY MAX BATTERY 100 Watts Solar Panel 12V Poly Off Grid Battery Charger for Camping (MAX3526014)
- MAKITA XGT Rapid Optimum Charger, 40V max (DC40RA)
- MIGHTY MAX BATTERY 100 Watt 12 Volt Waterproof Polycrystalline Solar Panel Charger (MAX3526128)
- SAMLEX AMERICA Samlex SEC-2415UL 15 Amp Battery Charger - 24 Volt (SEC-2415UL)
- ENERGIZER Energizer CHFC Universal Family Battery Charger For Multiple Battery Sizes (CHFC / E000369608)
- ILC Replacement for Power Wheels Ford F150 W0030 Charger (FORD F150 W0030 CHARGER POWER WHEELS)
- SNOW JOE Lithium-Ion Battery Charger, 20V (ICHRG20)
- Mastervolt Battery Chargers