Shop All Voltage Converters
Mastervolt
Magic 12/12-20 DC Converter
Mfr # 81300400
Zoro # G412300177
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervolt
- MFR # 81300400
- Zoro # G412300177
- UPC # 816882020940
- Country of Origin Unknown
- Category Voltage Converters
Description
Magic 12/12-20 DC Converter For The Toughest Tasks The Mac and Magic DC-DC converters are designed for the toughest conditions for professional, semi-professional and recreational purposes. Even under the most extreme conditions, these DC-DC converters operate faultlessly, giving you round-the-clock output when necessary. The sustainability and technologies that underpin the Mastervolt concept have long been proven in practice. With an MTBF of 280,000 hours at full capacity and 24/7 use, the DC-DC converters are ideal for the toughest tasks and any situation that requires a reliable power supply. Making The Best Even Better The reliability and long lifespan of Mastervolt DC-DC converters have been established beyond doubt over the past 20 years. While the Mastervolt products have evolved with the latest technological developments, the dimensions and connections have remained the same. As a result it is exceptionally easy to replace one unit with another with only negligible downtime. Mastervolt Green by Heart As part of our constant search for eco-friendly and long-lasting solutions, Mastervolt has developed the Green by Heart program. Its impact on the Mac, Magic DC-DC converters include: An exceptionally effective use of the consumed input current cos phi > 0.98! Faster charging of batteries, even with when the input current is limited Use of top quality components with a long lifespan Savings in weight and space Fewer installation materials MasterBus Compatible For the DC-DC converters you can use the MasterBus Serial Interface. All you need is a single cable with one connection. Your benefits: Fast and easy installation, plus centralized monitoring, configuration and operation of your system with a MasterView panel. Programmable via Desktop or Laptop/PC Remote control the Mac or Magic via your laptop or PC or configure your personal preferences. The device has a communication port and easy installation with a PC-Link and MasterAdjust software. Energy-Saving Dimmer Function Many standard light dimmers convert part of the energy to heat and also lose unnecessary energy. The Mastervolt Magic converters regulate the power supply efficiently and without excessive heat build-up, up to 580 watts for optimal safety multiple Magic converters ca
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6612SCSS)
- AIMS POWER MPPT Solar, Charge Controller, 80A (SCC80AMPPT)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Green (XB6AV3BB)
- LUTRON Switches, Mechanical, Gen Purpose, Snow (SC-1PS-SW)
- CONAIR Travel Smart 2000W Auto Adjust Foreign to US Voltage Converter Set (PS200E)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 280VA, 0 Hz (ORI484828110)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS14KX)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303050000)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- Mastervolt Converters