Shop All Voltage Converters
Mastervolt
DC to DC Converter, 24V DC to 27.2V DC, 580VA, 0 Hz
Mfr # 81300200
Zoro # G804402977
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 27.2V DC
- VA Rating 580VA
- Mounting Screw Terminals
- Hz 0 Hz
- Height 8.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervolt
- MFR # 81300200
- Zoro # G804402977
- UPC # 852968002790
- Country of Origin United Kingdom
- Category Voltage Converters
Dimensions
Height | 8.9 in |
Width | 6.1 in |
Depth | 3.2 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 27.2V DC |
VA Rating | 580VA |
Mounting | Screw Terminals |
Hz | 0 Hz |
Description
The Magic models can regulate the voltage both up and down to ensure optimal voltage stabilization, even when the battery voltage fluctuates due to heavy loads. The galvanic isolation between input and output prevents disruptions to, for instance, communication equipment.Features:Professional useConverter and 3-step battery chargerParallel switchableAdjustable and programmable output voltageVoltage stabilization for a longer lifespan of halogen lights, etcDimmer function for Mac andamp Magic modelsProgrammable via desktop or laptop or PC Remote control the Magic via your laptop or PC or configure your personal preferences. The device has a communication port and easy installation with a PC-Link and MasterAdjust software.Energy-saving dimmer function Many standard light dimmers convert part of the energy to heat and also lose unnecessary energy. The Magic converters regulate the power supply efficiently and without the excessive heat build-up, for optimal safety (multiple converters can be used for multiple lamps).Parallel operation Lots of consumers on board? The parallel configuration of several units will provide you over 100 amperes. Advanced high-frequency technology with modern microprocessors ensures minimum power loss when switching from 24 to 12V and vice versa.For the toughest tasksThe Magic DC-DC converters are designed for the toughest conditions for professional, semi-professional and recreational purposes. Even under the most extreme conditions, these DC-DC converters operate faultlessly, giving you round-the-clock output when necessary. The sustainability and technologies that underpin the Mastervolt concept have long been proven in practice. With an MTBF of 280,000 hours at full capacity and 24/7 use, the DC-DC converters are ideal for the toughest tasks and any situation that requires a reliable power supply.Magic as power supplyThe Magic models can be fully used as a stabilised power supply: From 12 to 24 V, from 24 to 12 V or from 24 to 24 V. Inputs and outputs are galvanically isolated.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Wall/Corner Dt 1200 Sq Ft (OAWC-DT-120W)
- SQUARE D Panelboard accessory, NQ, branch deadfront kit, 400A, 3 phase, 42 CCT (NQRPL442L4)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133371)
- DAYTON Raised Indicator Light, Amber, 24V (22NY46)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- DAYTON Step Up/Step Down Voltage Converter, 230V AC to 115V AC, 3000VA, 60 Hz, Black Steel (467L76)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110)
- TYCON SYSTEMS DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (TP-VR-2412)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- Mastervolt Converters