Shop All Voltage Converters
Mastervolt
DC Master 12V to 12V Converter - 6A w/Isolator
Mfr # 81500700
Zoro # G212466035
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervolt
- MFR # 81500700
- Zoro # G212466035
- Country of Origin Unknown
- Category Voltage Converters
Description
DC Master 12V to 12V Converter - 6A w/Isolator Power you can rely on The required voltage for DC current can vary. Some equipment requires 24 V, while onboard equipment usually requires 12 V. For custom DC current, Mastervolt offers a series of compact and made to measure DC-DC converters for both 12 V and 24 V battery systems that offer stable power with the right current for any connected consumer. There is a wide range of DC Master converters available, including insulated and non-insulated models. Benefits Recreational and semi-professional use. Easy to install using included mounting bracket, screws and fasteners. Smart electronics mean no unnecessary heat generation. Continuous output. Insulated and non-insulated models available. Two minutes of extra power for short power boosts. Excellent price/performance ratio. Intelligent DC-DC converters A large benefit of the DC Master models is their two minutes of extra capacity; ideal if you need a short power boost. Complete package DC Master All DC Master converters are delivered with mounting bracket, screws and fasteners.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Connector Black/White 347/600VAC L23-20R (72320NC)
- IDEAL Ballast Dsconnct, 18 AWG, 1.58", Orng, PK100 (30-083)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (GRLB150-A)
- REED INSTRUMENTS REED Deluxe Home Inspection Kit (RINSPECT-KIT2)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz (ORI241205200)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303025000)
- Mastervolt Converters