Shop All Power Inverters
Mastervolt
CombiMaster Inverter/Charger - 24/3500-100 Amp - 120V
Mfr # 35523500
Zoro # G212469463
Free Shipping & Returns
$2,269.99
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
- Brand Mastervolt
- MFR # 35523500
- Zoro # G212469463
- UPC # 816882022999
- Country of Origin Unknown
- Category Power Inverters
Description
CombiMaster Inverter/Charger - 24/3500-100 Amp - 120V The CombiMaster inverter/charger provides the most power and charging in the series. The 3500W version comes in 12V and can be paralleled stacked in a single system up to 10.5kW. The 24V models in 3500W and 5000W can create parallel stacked systems up 35kW. The 1500W version delivers 1500W of pure sine wave inverter power and 60 amps multi chemistry battery charging. The 1500W is the smallest form factor in the series. All models provide pure sine wave inverter power and over 60-200 amps multi-chemistry battery charging, plus the intelligent design is NMEA 2K and MasterBus compatible. Specifications: Nominal DC Voltage: 24V 10.2-16V Continuous Power at 104 degrees F: 3500W Peak Power 30 seconds: 4500W Surge Power 5 seconds: 6000W Parallel Stacking: Yes, Up to 7 Synchronize with Mains/Generator: Yes Output Waveform: Pure Sine
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
- RITTAL Hole Seal, 2.50 In Hole dia., Steel (OHS200C)
- LEVITON Duplex Usb Outlt A&C Wht (T5633-W)
- GARDNER BENDER Disconnect, Male, 16 to 22 AWG, Red, PK100 (10-141M)
- 3M Shrink Tubing, 1.5in ID, Black, 12in, PK10 (ITCSN-1500-12"-BLACK-10 PCS)
- POWERDRIVE Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (PWD400)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150024S)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PC-1000)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PICOGLF10W12V120VR)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 9,000 W Peak, 3,000 W Continuous, 2 Outlets (PICOGLF30W24V120VR)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 9,000 W Peak, 3,000 W Continuous, 1 Outlets (PICOGLF30W12V120V)
- AIMS POWER Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (PWRINV800W)
- Mastervolt Power Inverters