Shop All Power Inverters
Mastervolt
CombiMaster Inverter/Charger - 12/3500-200 Amp - 120V
Mfr # 35513500
Zoro # G812469467
Free Shipping & Returns
$2,058.99
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
- Brand Mastervolt
- MFR # 35513500
- Zoro # G812469467
- UPC # 816882023002
- Country of Origin China
- Category Power Inverters
Description
CombiMaster Inverter/Charger - 12/3500-200 Amp - 120V The CombiMaster inverter/charger provides the most power and charging in the series. The 3500W version comes in 12V and can be paralleled stacked in a single system up to 10.5kW. The 24V models in 3500W and 5000W can create parallel stacked systems up 35kW. The 1500W version delivers 1500W of pure sine wave inverter power and 60 amps multi chemistry battery charging. The 1500W is the smallest form factor in the series. All models provide pure sine wave inverter power and over 60-200 amps multi-chemistry battery charging, plus the intelligent design is NMEA 2K and MasterBus compatible. Specifications: Nominal DC Voltage: 12V 10.2-16V Continuous Power at 104 degrees F: 3500W Peak Power 30 seconds: 5250W Surge Power 5 seconds: 7000W Parallel Stacking: Yes, Up to 3 Synchronize with Mains/Generator: Yes Output Waveform: Pure Sine
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
- SQUARE D Add-on Power Pole, 1NO, 30A (MDS30P)
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V OR (63948455)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 1, blank end walls, 20in W x 44in H x 5.75in D (MH44BE)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AF1Q1)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous, 0 Outlets (PICOGLF40W12V120V)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150024S)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 8,000 W Peak, 4,000 W Continuous (PICOGLF40W12120240VS)
- POWERDRIVE Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (PWD400)
- AIMS POWER Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PWRI100012120S)
- GO POWER! Power Inverter, Pure Sine Wave, 3,500 W Peak, 2,000 W Continuous, 2 Outlets (78156)
- PYLE Pyle Power Inverter, PINV22 (PINV22)
- Mastervolt Power Inverters