Shop All Power Inverters
Mastervolt
CombiMaster Inverter/Charger - 12/1500-60 Amp - 120V
Mfr # 35511500
Zoro # G012469472
Free Shipping & Returns
$1,202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervolt
- MFR # 35511500
- Zoro # G012469472
- UPC # 816882022296
- Country of Origin Unknown
- Category Power Inverters
Description
CombiMaster Inverter/Charger - 12/1500-60 Amp - 120V The CombiMaster inverter/charger provides the most power and charging in the series. The 3500W version comes in 12V and can be paralleled stacked in a single system up to 10.5kW. The 24V models in 3500W and 5000W can create parallel stacked systems up 35kW. The 1500W version delivers 1500W of pure sine wave inverter power and 60 amps multi chemistry battery charging. The 1500W is the smallest form factor in the series. All models provide pure sine wave inverter power and over 60-200 amps multi-chemistry battery charging, plus the intelligent design is NMEA 2K and MasterBus compatible. Specifications: Nominal DC Voltage: 12V 10.2-16V Continuous Power at 104 degrees F: 1500W Peak Power 30 seconds: 2250W Surge Power 5 seconds: 3000W Parallel Stacking: No Synchronize with Mains/Generator: Yes Output Waveform: Pure Sine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Gray, 1 AWG2, 8mm, PK200 (701-035)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.66" Opening, Standard Size, Stainless Steel (SS716)
- NVENT HOFFMAN Cage Nut Package, M6, Steel (PM6CN)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604G)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 4,500 W Peak, 1,500 W Continuous, 2 Outlets (PICOGLF15W12V120VR)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (UT2012UL)
- SCHUMACHER ELECTRIC 425W Power Invert W/Clamps (71496)
- PYLE Pyle Power Inverter, PINV22 (PINV22)
- XANTREX Power Inverter and Battery Charger, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous (817-2080)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 2,200 W Peak, 1,200 W Continuous, 1 Outlets (PIN242120500)
- AIMS POWER Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRI200012120S)
- Mastervolt Power Inverters