ChargeMaster Plus 24V, 60A, 3-Bank, NMEA2000 - CZone
Mfr # 44320605
Zoro # G703046500
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervolt
- MFR # 44320605
- Zoro # G703046500
- UPC # 816882022524
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
ChargeMaster Plus 24/60-3 CZone
All-in-one solution for faster and safer charging
ChargeMaster Plus is the next generation of battery chargers that integrates multiple functions into one single device. Replacing auxiliary chargers, battery isolators and VSR, ChargeMaster Plus reduces system complexity and cost. Designed for versatility, it charges virtually any combination of two or three batteries in a fast and safe way and works anywhere in the world.
With the new Battery’s Best Friend architecture, ChargeMaster Plus is capable of charging a multitude of battery chemistries, sizes and voltages. All batteries are charged with the fast and safe 3-step+ charge method. Other unique features are:
- Revival mode: automatically revives even fully depleted batteries.
- Multi voltage: charge 12 V starter battery in a 24 V system, without additional components.
- Priority Charge: redirect available power to the lowest battery, for faster charging.
- Smart Input: charge all three batteries from one single alternator for continuous charging on the go.
Global Charging
The ChargeMaster Plus handles worldwide AC voltages and frequencies. Resisting large voltage fluctuations and high temperatures, it keeps working in harsh environments. For marine and mobile markets, the ChargeMaster Plus is CE, ABYC, UL, SAE, CEC/DOE and RCM/C-Tick compliant.
System Simplicity
Nowadays, equipment must be self-explaining. The ChargeMaster Plus displays the charge phase of all outputs in an understandable way. Robust and ergonomic connections save installation time. An integrated VSR eliminates the need for additional components and ensures that the alternators energy is funnelled through to the batteries.
Powerful Communications thanks to CZone integration
In modern applications, all electrical components work together. The CAN-based MasterBus enables the ChargeMaster Plus to communicate with displays, shunts and power systems including communication standards like CZone®, NMEA 2000 and CANopen (through additional interfaces).
Models with the addition CZone do not only support MasterBus, but also support CZone and NMEA 2000 communication, without the need of additional interfaces. This ChargeMasters Plus series can be configured via MasterBu
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONE Drain Plug Gskt Pack Of 50, Jg-19001-1 (JG-19001-1)
- TOYO LT285/55R20 122/119T E/10 OPAT3 TL (356350)
- ILC Replacement for Maglite Mini MAG 2-cell replacement light bulb lamp, 4PK (MINI MAG 2-CELL MAGLITE)
- DENSO A/C Condenser 2009-2012 Honda Pilot, 477-0637 (477-0637)
- MASTERVOLT EasyView 5 Touch Screen Monitoring and Control Panel (77010310)
- MASTERVOLT CombiMaster 24V - 3000W - 60 Amp (230V) (35023000)
- MASTERVOLT ChargeMaster Plus 12/75-3 CZone - 3-Bank (44310755)
- MASTERVOLT CombiMaster 12V - 3000W - 160 Amp (120V) (35513000)
- MASTERVOLT SmartRemote (77010600)
- MASTERVOLT Battery Mate 1602 IG Isolator - 120 Amp, 2 Bank (83116025)
- MARINCO Marinco Sealink Plug & Receptacle - 12V (12VPK)
- Mastervolt Marine & Boat Speakers & Navigation