Mastervolt

BattMan Pro Battery Monitor, 12/24V


product price: $293.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

BattMan Pro Battery Monitor - 12/24V Battery monitor, 12/24 V DC with large, splash-proof display IP65 and power bar. Displays remaining time and stores special battery status events. An affordable battery monitor that does exactly that: providing critical information about the status of your battery bank under all circumstances. Moreover, it will warn you when your battery bank is empty. Also displays the remaining time until your battery needs to be charged and stores special battery status events. General Specifications: Number of battery outlets: 2; service fully, starter voltage Display/read-out: Voltage, current, amp-hours, battery capacity in % Languages on display: Universal Built-in depth: 72.5 mm/2.9 inch Dimensions: 64 mm, depth 79 mm Dimensions shunt, height x width x depth: 87 x 45 x 35 mm/3.4 x 1.8 x 1.4 inch Weight: 0.15 kg/0.3 lb Technical Specifications: Max. Ah capacity: 9999 Ah Supply voltage: 9-35 V Voltage range: 0-35 V Current consumption backlight off: 8 mA/12 V, 6 mA/24 V Current consumption backlight on: 30 mA/12 V, 18 mA/24 V Voltage resolution: 0.1 V Voltage accuracy: ± 0.3% Shunt specification: 500 A/50 mV service set Current measurement range: 0-500 A Current accuracy: ± 0,4 % Battery alarm contact: Yes, potential free Remaining time indication: Yes Historical data: Yes MasterBus compatible: No Connection cable 6-wire necessary: Yes Modular cable necessary: No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.