Shop All Marine & Boat Speakers & Navigation
Mastervolt
BattMan Lite Battery Monitor, 1224V
Mfr # 70405060
Zoro # G908044806
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervolt
- MFR # 70405060
- Zoro # G908044806
- Country of Origin Netherlands
- Category Marine & Boat Speakers & Navigation
Description
pstrongstrongppBattery monitor, 1224 V DC with large, splashproof display IP65 and power barppAn affordable battery monitor that does exactly that providing critical information about the status of your battery bank under all circumstances Moreover, it will warn you when your battery bank is emptyppstrongGeneral SpecificationsstrongpulliNumber of battery outlets 2 service fully, starter voltageliliDisplayreadout Voltage, current, amphours, battery capacity in liliLanguages on display UniversalliliBuiltin depth 725 mm29 inchliliDimensions Oslash 64 mm, depth 79 mmliliDimensions shunt, hxwxd 87 x 45 x 35 mm34 x 18 x 14 inchliliWeight 015 kg03 lbliulpstrongTechnical SpecificationsstrongpulliMax Ah capacity 9999 AhliliSupply voltage 935 VliliVoltage range 035 VliliCurrent consumption backlight off 8 mA12 V, 6 mA24 VliliCurrent consumption backlight on 30 mA12 V, 18 mA24 VliliVoltage resolution 01 VliliVoltage accuracy plusmn 03liliShunt specification 500 A50 mV service setliliCurrent measurement range 0500 AliliCurrent accuracy plusmn 0,4 liliBattery alarm contact Yes, potential freeliliRemaining time indication NoliliHistorical data NoliliMasterBus compatible NoliliConnection cable 6wire necessary YesliliModular cable necessary Noliul
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5723-360-005R)
- WESTWARD Inverter, 800W Nominal Output, 2 Outlets (54DC44)
- ECCO Dir Led, 8 Patterns, Ovl Grom, 12-24Vdc, Blu (3965B)
- MOTORCRAFT Wire Asy-Igniti, Wr6155 (WR6155)
- MASTERVOLT SmartRemote (77010600)
- MASTERVOLT ChargeMaster Plus 12/75-3 CZone - 3-Bank (44310755)
- MASTERVOLT CombiMaster 24V - 3000W - 60 Amp (230V) (35023000)
- MASTERVOLT SCM40 PWM (131824000)
- MASTERVOLT EasyView 5 Touch Screen Monitoring and Control Panel (77010310)
- MASTERVOLT PowerCombi MasterBus Interface (77032900)
- SEA-DOG Round OLED DC Amp Meter - 0 Amp-100 Amp (421620-1)
- Mastervolt Marine & Boat Speakers & Navigation