Shop All Automotive Battery Accessories
Mastervolt
Battery Mate 2503 IG Isolator - 200 Amp, 3 Bank
Mfr # 83125035
Zoro # G603077901
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervolt
- MFR # 83125035
- Zoro # G603077901
- UPC # 816882021053
- Country of Origin Netherlands
- Category Automotive Battery Accessories
Description
The Battery Mate is the ultimate solution for charging several batteries simultaneously and is compatible with any type of alternator/battery charger, in both existing and new systems. As the voltage loss between the alternator and battery is negligible, the Battery Mate performs far better than conventional battery isolators. This ensures fast and complete charging of your batteries without having to make additional adjustments to the alternator.
While battery isolators are conventional diode splitters, the Battery Mate's technology is electronic and includes mosfets (transistors). Its components compensate for variations in voltage and ensure that charging continues at the right voltage level, even with several battery banks. The input side on the Battery Mate is connected to the alternator and/or battery charger, while two batteries are connected to the output side. The Battery Mate is easy to install on a DIN rail (industry standard).The Mastervolt Battery Mate can be used in any application even if the standard alternator need external excitation or voltage sensing. In this case the additional IG contact can be connected.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance Marker Light, LED, Yellow (54663)
- COLE HERSEE Cole Hersee Sealed Heavy-Duty ATO Fuse Holder - 30A - 12AWG (FHAS100-BP)
- BALDWIN FILTERS Air Filter, 7-15/16 x 9-9/16 in. (PA2183)
- BREEZE Hose Clamp, 3-5/8 in. - 6-1/2 in. (62096H)
- GROTE Jcase, Female Fuse, 60A (82-FMX-60A)
- GROTE Battery Cables, 2/0 Ga, 7", Red (84-9583)
- ZEROSTART BATTERY WARMER BLANKET STYLE, 50W 120V, 28 71CM (2800055)
- GROTE Extension Cable, 3 Cond, 16 ga., 300V, 50 ft (82-5908)
- GROTE Primary Wire, 8 Gauge, White, 100 ft. Spool (87-4007)
- GROTE Shrink Tube, Dual Wall, Black, 3/8"X6", PK20 (84-4001-3)
- GROTE Cable Cutter, Bench Mount, 22" (84-9090)
- Mastervolt Automotive Battery Accessories