Shop All Bulletin Boards
Mastervision
White Easel Pad Roll, Unruled, PK4
Mfr # FL2330002
Zoro # G7346851
product price: $39.49
/pk 4, $9.87/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Type Plain
- Color White
- Sheet Size 25 in x 30 in
- Number of Sheets 50
- Features Unruled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # FL2330002
- Zoro # G7346851
- UPC # 560375055994
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Sheet Size | 25 in x 30 in |
Details
Paper Type | Plain |
Color | White |
Item | Easel Pad Roll |
Number of Sheets | 50 |
Features | Unruled |
Description
Easel Pad Roll, Paper Type Plain, Sheet Size 25 in x 30 in, Color White, Number of Sheets 50, Features Unruled, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING Polypropylene Strapping Machine (PSM1412-IC3AKIT)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 8", Kraft, 20/Bundle (11A636)
- BAND-IT Stainless Steel Band, 50 ft. L, 30 mil (GRC206)
- POST-IT Note, 3"x3", Pop Up Ss, Ast, PK6 (R330-6SSAN)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft.x4ft., Aluminum Frame (XA0502170)
- MASTERVISION Earth Cork Board 24x36, Wood Frame (SB0420001233)
- MASTERVISION Gray Felt Bulletin Board, 36" X 48", Aluminum Frame (FA05429214)
- MASTERVISION Cork Bulletin Board 35-13/32" H, 59" W (SF322001239)
- MASTERVISION Cork Bulletin Board 53-13/32"Wx39-3/8"H (CA1511721)
- MASTERVISION Bulletin/Whiteboard Combination 1.5 ft.x2ft., Aluminum Frame (XA0202170)
- BEST-RITE Bulletin Board, Cork, 1/4 in, 48 inx72 in (308JG)
- Mastervision Bulletin Boards