Shop All Bulletin Boards
Mastervision
White Easel Pad Roll, Repositionable, PK2
Mfr # FL1230207
Zoro # G7346711
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 25 in x 30 in
- Number of Sheets 30
- Color White
- Paper Type Plain
- Features Repositionable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # FL1230207
- Zoro # G7346711
- UPC # 560375055970
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Sheet Size | 25 in x 30 in |
Details
Number of Sheets | 30 |
Item | Easel Pad Roll |
Color | White |
Paper Type | Plain |
Features | Repositionable |
Description
Easel Pad Roll, Paper Type Plain, Sheet Size 25 in x 30 in, Color White, Number of Sheets 30, Features Repositionable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (RC31P15)
- BIC Wite-Out EZ Correct Correction Tape, Non-Refillable, 1/6" x 472", PK18 (WOTAP18)
- ZORO SELECT Strapping Seal, 1/2 In., Open, PK200 (3CTV4)
- SWINGLINE Stapler, Full, Low Effort, Black (66402)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft x 4 ft, Blue (XA0522830)
- MASTERVISION Cork Bulletin Board 35-13/32"W, Frame Color: Oak (MC070014231)
- MASTERVISION Fabric Bulletin Board 24x18", Black (FB0471168)
- MASTERVISION Tech Cork Board 3 ft.x4ft., Aluminum Frame (MVI050501)
- MASTERVISION Cork Bulletin Board 36"H x 48"W (VT640101720)
- MASTERVISION Board, Cork, 3X4, Blk (BVCSF152209368)
- GHENT Rubber Bulletin Board 48"H x 72"W (ATR46-CF)
- Mastervision Bulletin Boards