Shop All Bulletin Boards
Mastervision
Tech Cork Board 48x72", Silver/Black
Mfr # MVI270501
Zoro # G6244491
product price: $315.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$315.99
Free 30-Day Returns
Key Features
- Width 72"
- Height 48"
- Board Type Bulletin
- Board Material Cork
- Board Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # MVI270501
- Zoro # G6244491
- UPC # 560375093279
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 72" |
Height | 48" |
Board Height | 48" |
Board Width | 72" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Tan |
Frame Color | Silver/Black |
Mounting Type | Heavy Duty Mounting Kit |
Frame Material | Aluminum |
Includes Mounting Hardware | Heavy Duty Mounting Kit |
Item | Tech Cork Board,48x72 Silver/Black |
Material | Aluminum |
Color | Tan |
Weight | 30.8 lbs |
Standards | ISO 9001-2008 |
Description
Tech Cork Board,48x72 Silver/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES Books of the Bible Learning Chart, 17" x 22" (T38702)
- CRAYOLA Oil Pastels, Neon, 12 Count, PK6 (524613)
- SIGNATURE MODELS 1941 GMC Fire Engine Truck Red 1-32 Diecast Model Car (SI94990)
- BRADY Label, 1-1/2 In. W, Polyester (THT-37-423-10)
- MASTERVISION Cork Bulletin Board, 24x36", Oak (MC070014231)
- MASTERVISION Bulletin/Whiteboard Combination 1.5ft x 2 ft, Black (MX04433168)
- MASTERVISION Cork Bulletin Board 70-13/16"W x 47-13/64"H (CA2711721)
- MASTERVISION Fabric Bulletin Board 24x18", Black (SF0422581012)
- MASTERVISION Tech Cork Board 3 ft.x4ft., Aluminum Frame (MVI050501)
- MASTERVISION Earth Cork Board 36 x 48, Aluminum (CA051790)
- ZORO SELECT Bulletin/Whiteboard Combination 18"H x 24"W (1NUK6)
- Mastervision Bulletin Boards