Shop All Sign Holders
Mastervision
Sign, Floor Pedestal, Bk
Mfr # BVCSIG05050505
Zoro # G701823899
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Standing
- Material Metal
- Height 63"
- Width 15"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # BVCSIG05050505
- Zoro # G701823899
- UPC # 560375017558
- Country of Origin Portugal
- Category Sign Holders
Dimensions
Height | 63" |
Width | 15" |
Length | 11" |
Details
Item | Interchangeable Floor Pedestal Sign |
Mounting Style | Floor Standing |
Material | Metal |
Color | Black |
Type | Indication Sign |
Includes | Interchangeable Floor Pedestal Sign; 12 x Assorted Ready-to-use Messages |
Description
Floor pedestal sign comes with 12 assorted, ready-to-use messages plus one blank board to be customized. Interchange signs as needed. Two-sided sign displays messages in both directions. One message offers a blank dry-erase surface for easy customization. The other 11 messages include Meeting In Progress, Smoking In Designated Areas Only, No Smoking, Smoking Permitted In This Area Only, Welcome Please Register, Caution Wet Floor, Section Closed, Please Wait To Be Seated, Please Seat Yourself, Authorized Personnel Only, and Please Order Here. Portable, lightweight sign holder is made of sturdy plastic with solid metal stand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Heat Beater Extra Heavy Hot Mill Gloves with White Knuckle Strap, 12PK (3977KSC)
- TAPCO Sign Post, Silver, Steel, 12 ft L (1603-00004)
- FIRST AID ONLY Finger Cots, Nitrile, L, 144 PK, Blue (90922)
- RADIANS Over-the-Head Ear Muffs, 29, TRPX, Hi-Vis Orange (TR0HVO-BX)
- CHEF-MASTER Sign 15 Message with Stand (90033)
- COMPLYRIGHT Labor Law Poster Service, "State/Federal Labor Law", 4w x 7h (098433)
- AZAR DISPLAYS 8.5"W x 6"H Adhesive-Back Nameplate, PK10 (199621)
- KINTER 5 in. W X 7 in. L Black Pallet Sign Frame Display Metal (ACE-KIT-008)
- AZAR DISPLAYS 14"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152711)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products BN3-B Classic Banner Stands 36 in. Classic Banner Stand- Silver (BN3-B)
- MONTOUR LINE Sign Frame Floor Standing 22 x 28 in. V Polished Brass Steel (FS200-2228-V-PB)
- Mastervision Sign Holders