Shop All Dry Erase Boards
Mastervision
Positive Flow Neutrals Message Board Set, Assorted Sizes & Colors, PK4
Mfr # SOR032
Zoro # G5229565
product price: $120.99
/pk 4, $30.25/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White; Natural/White
- Dry Erase Surface Type Combination Set, Bulletin/Dry Erase/Magnetic Dry Erase
- Board Frame Material MDF; Pinewood
- Frame Color White; Natural Pine
- Width Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # SOR032
- Zoro # G5229565
- UPC # 560375010986
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Width | Assorted |
Height | Assorted |
Board Width | Assorted |
Details
Item | Boards |
Board Color | White; Natural/White |
Dry Erase Surface Type | Combination Set, Bulletin/Dry Erase/Magnetic Dry Erase |
Board Frame Material | MDF; Pinewood |
Frame Color | White; Natural Pine |
Board Style | Combination Set |
Board Material | Assorted |
Color | White; Natural/White |
Material | MDF/Pinewood |
Features | Neutrals Set—Includes one 18 x 24 natural/white checkered cork board, one 16 x 16 diamond-patterned natural/white cork board, one 24 x 16 white dry erase/natural cork bulletin combination board and one 16 x 12 white magnetic dry erase board. |
Includes | Dry-Erase Markers; Board Erasers; Magnets; Push Pins; Wall Fixing Kits |
Weight | 11.68 lbs |
Description
MasterVision® Positive Flow Neutrals Message Board Set, Assorted Sizes & Colors, 4/Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 56 Gallon Bags Case of 100 bags, 100PK (L4248C10)
- CREALITY Plastic Filament, 3D Printer (CR-PETG White)
- AVERY Protectors, Sheet, Economywgt 30PK (AVE74082)
- CLAUSS Multipurpose, Scissors, Straight, 5 In. L (12360)
- MASTERVISION 18"x36" Magnetic Cubicle Dry Erase, Aluminum Frame (MA10007705)
- MASTERVISION 36"x48" Magnetic Dry Erase Board, Black Frame (MVI050401)
- MASTERVISION 24"x36" Magnetic Steel In/Out Dry Erase Board, Gray Frame (GA01110830)
- MASTERVISION 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (MB0707186P)
- MASTERVISION 36"x48" Magnetic Gold Ultra Dry Erase Board, White Frame (MVI050205)
- MASTERVISION 48"x96" Magnetic Dry Erase Board (CR1520790)
- LUXOR Wall-mounted Whiteboards, 48" x 36" (WB4836W)
- Mastervision Dry Erase Boards