Shop All Enclosed Boards
Mastervision
Porcelain Enclosed Bulletin Board 28"W x 38-45/64"H
Mfr # VT640209650
Zoro # G7347000
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Board Style Dry Erase, Magnetic Letter
- Height 38 45/64 in
- Board Material Porcelain
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # VT640209650
- Zoro # G7347000
- UPC # 560375052641
- Country of Origin Portugal
- Category Enclosed Boards
Dimensions
Width | 28 in |
Height | 38 45/64 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Dry Erase, Magnetic Letter |
Board Material | Porcelain |
Board Color | White |
Board Frame Material | Aluminum |
Frame Color | Gray/Black |
Mounting/Mobility Type | Wall Mounted |
Frame Material | Aluminum |
Number of Doors | 1 |
Item | Enclosed Bulletin Board |
Includes | (2) Keys, Mounting Hardware |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
For Use | Indoor |
Door Material | Acrylic |
Door Type | Swing |
Description
Enclosed Bulletin Board, Dry Erase, Magnetic Letter, Board Material Porcelain, Width 28 in, Height 38 45/64 in, Board Frame Material Aluminum, Frame Color Gray/Black, Board Color White, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting Hardware, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Storage Drawers, Legal, 15-1/2"x23-1/4"x10-3/8", 6/CT, WE/BE PK (FEL00722)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 6", Clear With Hang Hole (R46-HH)
- TECHNICIANS RESOURCE Warranty Seal Yellow 18 oz Poly Squeeze (TSFTSY)
- AVERY DENNISON Avery, ECONOMY VIEW BINDER WITH ROUND RINGS , 3 RINGS, 1in CAPACITY, 8.5 X 5.5, WHITE, 5806 (05806)
- MASTERVISION Enclosed Magnetic Bulletin Board 38-5/16"W x 47"H (VT380609760)
- MASTERVISION Outdoor Enclosed Whiteboard 30"x26-1/2" (VT340609760)
- MASTERVISION Enclosed Cork Bulletin Board 26-1/2"W x 30"H (VT340601760)
- MASTERVISION Enclosed Bulletin Board 3x4ft.ft., 2 Door (VT640103717)
- MASTERVISION Enclosed Cork Bulletin Board 38"W x 47"H (VT380101150)
- MASTERVISION Enclosed Cork Bulletin Board 28x38" (VT630101690)
- GHENT Enclosed Cork Bulletin Board 60x36", 2 Door (PA23660K)
- Mastervision Enclosed Boards