Shop All Dry Erase Board Accessories
Mastervision
Magnets, Date1-31, White, PK35
Mfr # FM1209
Zoro # G6406237
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1"
- Color Red; White
- Width 1"
- Accessory Type Magnets,Date1-31,White,PK35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # FM1209
- Zoro # G6406237
- UPC # 560375068123
- Country of Origin Portugal
- Category Dry Erase Board Accessories
Dimensions
Height | 1" |
Width | 1" |
Details
Item | Magnets,Date1-31,White,PK35 |
Color | Red; White |
Accessory Type | Magnets,Date1-31,White,PK35 |
Description
Magnets,Date1-31,White,PK35, Package Quantity 35
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 10" x 8", Kraft, 25/Bundle (11R372)
- ZEBRA PEN Refill for F Pen, Fine, Black, PK2 (85512)
- POST-IT 48"x72" Plastic Whiteboard, Gloss (DEF6X4)
- TAPECASE Shipping Labels, Red/White, 2 In. H, PK50 (16U984)
- MASTERVISION Data Card Sheet, 8.5x11", Assrt Color, PK10 (FM1614)
- MASTERVISION Super Magnets, 1", Silver, PK10 (IM130809)
- MASTERVISION Super Magnets, 3/4", Assort Colors, PK10 (IM140909)
- MASTERVISION Presentation Easel, Pen Tray, Mobile, 30"x42-73", Black (BVCEA4800055)
- MASTERVISION Data Cards, 1"x2", Assort Colors, PK1000 (FM1312)
- MASTERVISION Data Card Sheets, 8.5"x11", White, PK10 (FM1615)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 6 in., Red, PK25 (PMR-763)
- Mastervision Dry Erase Board Accessories