Shop All Dry Erase Board Accessories
Mastervision
Magnets, 12Months, Black, PK12
Mfr # FM1108
Zoro # G6288591
product price: $7.99
/pk 12, $0.67/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black; White
- Height 1"
- Width 2"
- Accessory Type Magnets,12Months,Black,PK12
- Weight 0.07 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # FM1108
- Zoro # G6288591
- UPC # 560375068116
- Country of Origin Portugal
- Category Dry Erase Board Accessories
Dimensions
Height | 1" |
Width | 2" |
Details
Item | Magnets,12Months,Black,PK12 |
Color | Black; White |
Accessory Type | Magnets,12Months,Black,PK12 |
Weight | 0.07 lbs |
Description
Magnets,12Months,Black,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- PARTNERS BRAND 6" x 9" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4000)
- ROCKLAND MELBOURNE 20 in. EXPANDABLE ABS CARRY ON - PURPLE (F145-PURPLE)
- BAUMGARTENS Clips, Plastiklip, Xlarge, Ast, PK50 (LP1700)
- MASTERVISION Magnetic Strip Roll, 1" H, 50 ft. L (FM2018)
- MASTERVISION Magnetic Color Coding Dots, 20/PK, White 20PK (BVCFM1618)
- MASTERVISION Super Magnets, 3/4", Assort Colors, PK10 (IM140909)
- MASTERVISION Super Magnets, 1", Silver, PK10 (IM130809)
- MASTERVISION Data Card Sheet, 8.5x11", Assrt Color, PK10 (FM1614)
- MASTERVISION Magnetic Strip Roll, 3" H, 50 ft. L (FM2218)
- GHENT Display Rail, 36"W, 1-1/2"H, Clear, PK6 (H36-6)
- Mastervision Dry Erase Board Accessories