Shop All Dry Erase Board Accessories
Mastervision
Magnetic Strip Roll, 2" H, 50 ft. L
Mfr # FM2118
Zoro # G7313960
original price:
$81.65
11% off
new price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2"
- Color White
- Width 2 in
- Length 50 ft
- For Use With Planning Boards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # FM2118
- Zoro # G7313960
- UPC # 560375068741
- Country of Origin Portugal
- Category Dry Erase Board Accessories
Dimensions
Height | 2" |
Width | 2 in |
Length | 50 ft |
Details
Item | Magnetic Strip Roll |
Color | White |
For Use With | Planning Boards |
Accessory Type | Magnetic Strip Roll |
Description
Magnetic Strip Roll, For Use With Planning Boards, Color White, Length 50 ft, Width 2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 7" Open Poly Bags, 2 mil, Clear (5DGV2)
- ZORO SELECT Corrugated Boxes, 24" x 15" x 12", Kraft, 20/Bundle (22XL27)
- HP HP 89A, (CF289A) Black Original LaserJet Toner Cartridge (CF289A)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Elite E1100BZ0 Mailbox, 800 cu-in Capacity, Galvanized Steel, Bronze (E1100BZ0)
- MASTERVISION Magnets, Date1-31, White, PK35 (FM1209)
- MASTERVISION Magnetic SmartBox Organizer, 9 x 4, Black (SM010101)
- MASTERVISION Magnetic Accessory Kit (KT1317)
- MASTERVISION Super Magnets, 3/4", Assort Colors, PK10 (IM140909)
- MASTERVISION Presentation Easel, Pen Tray, Mobile, 30"x42-73", Black (BVCEA4800055)
- MASTERVISION Magnetic Color Coding Dots, 20/PK, White 20PK (BVCFM1618)
- MAGNA VISUAL Ceramic Magnets, Rectangle, Assorted, PK6 (CM-11M)
- Mastervision Dry Erase Board Accessories