Shop All Dry Erase Board Accessories
Mastervision
Magnetic Strip Roll, 1" H, 50 ft. L
Mfr # FM2018
Zoro # G7314067
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 1 in
- Width 6-1/4"
- Length 50 ft
- For Use With Planning Boards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # FM2018
- Zoro # G7314067
- UPC # 560375068734
- Country of Origin Portugal
- Category Dry Erase Board Accessories
Dimensions
Height | 1 in |
Width | 6-1/4" |
Length | 50 ft |
Details
Item | Magnetic Strip Roll |
Color | White |
For Use With | Planning Boards |
Accessory Type | Magnetic Strip Roll |
Description
Magnetic Strip Roll, For Use With Planning Boards, Color White, Length 50 ft, Height 1 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 24" x 17" x 3", Kraft, 25/Bundle (55VH85)
- ZORO SELECT Long Corrugated Boxes, 10" x 6" x 6", Kraft, 25/Bundle (11K634)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 7", Kraft, 25/Bundle (11R218)
- UNIVERSAL Wirebound Notebook, 1 Sub, Med/Coll, Assorted, 10.5 x 8, 70 Shts, PK4 (UNV66614)
- MASTERVISION Super Strong magnets, 1", 10/PK, Silver PK (BVCIM130809)
- MASTERVISION Super Magnets, 1", Silver, PK10 (IM130809)
- MASTERVISION Presentation Easel, Pen Tray, Mobile, 30"x42-73", Black (BVCEA4800055)
- MASTERVISION Magnetic Color Coding Dots, 20/PK, White 20PK (BVCFM1618)
- MASTERVISION Data Card Sheet, 8.5x11", Assrt Color, PK10 (FM1614)
- MASTERVISION Data Card Sheets, 8.5"x11", White, PK10 (FM1615)
- MAGNA VISUAL High Strength Magnets, PK12 (HEM-12)
- Mastervision Dry Erase Board Accessories