Shop All Dry Erase Board Accessories
Mastervision
Magnetic SmartBox Organizer, 9 x 4, Black
Mfr # SM010101
Zoro # G002684311
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Magnetic Boards
- Standards TAA Compliant
- Weight 0.55 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # SM010101
- Zoro # G002684311
- UPC # 560375058100
- Country of Origin Portugal
- Category Dry Erase Board Accessories
Details
Material | Plastic |
For Use With | Magnetic Boards |
Standards | TAA Compliant |
Weight | 0.55 lbs |
Description
Keep markers, erasers, cleaners, etc. close at hand by placing this magnetic storage accessory on any magnetic board. It has spacious compartments to keep you organized and neat. Everything tidy and in place. 9 x 4.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Economy Boxes, 12x15x9-7/8, White, PK10 (UNV25223)
- ZORO SELECT Envrmntal PckingLst Enclsd Envpe, 4 1/2x5 1/2", Grn, PK1000 (39UK69)
- BUSINESS SOURCE Heavy-duty Sheet Protectors, PK25 (74250)
- INNOVERA Reman Black Drum Unit, Replacement for Brother DR890, 30,000 PY (IVRDR890)
- MASTERVISION Super Magnets, 3/4", Assort Colors, PK10 (IM140909)
- MASTERVISION Magnetic Strip Roll, 3" H, 50 ft. L (FM2218)
- MASTERVISION Data Card Sheet, 8.5x11", Assrt Color, PK10 (FM1614)
- MASTERVISION Magnetic Strip Roll, 1" H, 50 ft. L (FM2018)
- MASTERVISION Presentation Easel, Pen Tray, Mobile, 30"x42-73", Black (BVCEA4800055)
- MASTERVISION Magnetic Strip Roll, 2" H, 50 ft. L (FM2118)
- POST-IT Dry Erase Sheet, Non-Magnetic, 600" H (FWS50X4)
- Mastervision Dry Erase Board Accessories