Shop All Letters and Numbers
Mastervision
Magnetic Numbers, Black
Mfr # KT2020
Zoro # G5428781
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3/4 in
- Character Color Black
- Material Vinyl
- Die Cut No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # KT2020
- Zoro # G5428781
- UPC # 560375065733
- Country of Origin Portugal
- Category Letters and Numbers
Dimensions
Character Height | 3/4 in |
Character Width | 1/2 in |
Width | 0.5" |
Height | 0.75" |
Details
Character Type | Numbers |
Character Color | Black |
Material | Vinyl |
Die Cut | No |
Number of Pieces | 110 |
Item | Magnetic Numbers,Black |
Background Color | White |
Color | Black |
Number of Cards | 110 |
Indoor/Outdoor Usage | Indoor Only |
Glow-in-the-Dark | No |
Application | General |
Choking Hazard | Y |
Weight | 0.09 lbs |
Embossed | No |
Characters Included | 110 |
Character Color Gradient | Solid Color |
APWA Compliant Color | No |
Meets USCG Registration Guidelines | No |
Product Type | Individual Characters |
Description
Magnetic Numbers,Black, Adhesive Type Not Applicable, Application General, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 3/4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 110, Die Cut No, Embossed No, Indoor/Outdoor Usage Indoor Only, Letter Casing Not Applicable, Material Vinyl, Meets USCG Registration Guidelines No, Mounting Type Magnetic, Number of Pieces 110
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Web Lanyard, 2 ft., Yellow (1231123)
- TIMBERLAND PRO Loafer Shoe, W, 9 1/2, Brown, PR (TB153534230)
- EMERGENCY ZONE Rope, 3/8"X50Ft, Red (229R)
- BRADY Porta-Pack Wire Markers, 11, Blk/Wht, PK10 (PWM-11)
- MASTERVISION Magnetc Circles, 3/4", Black, PK20 (FM1605)
- MASTERVISION Magnetic Data Cards, 3x1.75", Black, PK10 (FM2630)
- MASTERVISION Magnetic Data Cards, 1"x2", Black, PK25 (FM1310)
- MASTERVISION 1 in. Magnetic Set of Letters, Numbers & Symbols (MA44882)
- MASTERVISION Magnetc Circles, 3/4", Green, PK20 (FM1602)
- MASTERVISION Magnetic Data Cards, 6"x1/2", Black, PK10 (FM2631)
- NEW YORK WIRE Screening 36 in. Charcoal Fibergl (3043820)
- Mastervision Letters and Numbers