Shop All Label Holders
Mastervision
Magnetic Data Cards, 6"x2", 10/BG, Black 12PK
Mfr # BVCFM2633
Zoro # G701847017
product price: $15.15
/pk 12, $1.26/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2"
- Width 6"
- Type Label Holder
- Color Black
- For Use With Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # BVCFM2633
- Zoro # G701847017
- UPC # 560375068727
- Country of Origin Portugal
- Category Label Holders
Dimensions
Height | 2" |
Width | 6" |
Details
Item | Black Magnetic Data Cards |
Type | Label Holder |
Color | Black |
For Use With | Label |
Description
Magnetic data cards make building and maintaining your planning board easier. Arrange data easily and quickly when changes become necessary. Magnetic material features slots above and below to secure cardstock labels that you can customize. Data cards can be used on any steel surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 12" Height, Rigid Plastic, Emergency Eyewash Station Sign With Symbol, Landscape (OS-NS-P-1218-L-11832)
- SALISBURY Replacement Clip For Universal Slots, PR (AS12CLIP)
- MSA SAFETY Accessory Decon Cover (10075799)
- SIGNMISSION OSHA Warning Sign, 7" Height, Rigid Plastic, Standby Generator Automatically With Symbol, Landscape (OS-WS-P-710-L-12408)
- MASTERVISION Magnetic Data Cards, 3"x1-3/4", 10/BG, Black 12PK (BVCFM2630)
- MASTERVISION Magnetic Data Cards, 6"x1", 10/PK, Black 12PK (BVCFM2632)
- MASTERVISION Magnetic Data Cards, 1"x2", Black 12PK (BVCFM1310)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1/2" x 3", Black, 25/Case (LH190)
- AIGNER INDEX Label Holder, Clip-On, 1-1/2x3 In, PK25 (CE-3013)
- AIGNER INDEX Label Holder, Pk25 (WR1253)
- AIGNER INDEX Lbl Holder, 2"X3", Magnetic C Channel, PK25 (MC203)
- Mastervision Safety Labels