Shop All Label Holders
Mastervision
Magnetic Data Cards, 6"x1", 10/PK, Black 12PK
Mfr # BVCFM2632
Zoro # G501846982
original price:
$9.15
5% off
new price: $8.69
/pk 12, $0.72/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Width 1"
- Color Black
- Type Label Holder
- For Use With Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # BVCFM2632
- Zoro # G501846982
- UPC # 560375068710
- Country of Origin Portugal
- Category Label Holders
Dimensions
Height | 6" |
Width | 1" |
Details
Item | Black Magnetic Data Cards |
Color | Black |
Type | Label Holder |
For Use With | Label |
Description
Magnetic data cards make building and maintaining your planning board easier. Arrange data easily and quickly when changes become necessary. Magnetic material features slots above and below to secure cardstock labels that you can customize. Data cards can be used on any steel surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Five Hole Hydrant Wrench (PHW)
- KLEENGUARD Kraken Grip, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, 1000 PK, Black (49277)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-4)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTN3X000600)
- MASTERVISION Magnetic Data Cards, 6"x2", 10/BG, Black 12PK (BVCFM2633)
- MASTERVISION Magnetic Data Cards, 3"x1-3/4", 10/BG, Black 12PK (BVCFM2630)
- MASTERVISION Magnetic Data Cards, 1"x2", Black 12PK (BVCFM1310)
- AIGNER INDEX 3 x 5 Label Holders, Clear, Full Magnetic, 50PK (SSM35)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 1 inch Magnetic Label Holder, 10PK (87227)
- AIGNER INDEX Slip N Stick Warehouse Aisle Sign Kit, Pk10 (WSK1W)
- WIRE-RAC Index Wire Rack Label Holder, 24 in, PK6 (WR-1224)
- Mastervision Safety Labels