Shop All Label Holders
Mastervision
Magnetic Data Cards, 1"x2", Black 12PK
Mfr # BVCFM1310
Zoro # G201847524
original price:
$11.89
5% off
new price: $11.29
/pk 12, $0.94/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2"
- Width 1"
- Type Label Holder
- For Use With Label
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # BVCFM1310
- Zoro # G201847524
- UPC # 560375068130
- Country of Origin Portugal
- Category Label Holders
Dimensions
Height | 2" |
Width | 1" |
Details
Item | 2"x1" Magnetic Data Cards |
Type | Label Holder |
For Use With | Label |
Color | Black |
Description
Magnetic data cards make building and maintaining your planning board easier. Arrange data easily and quickly when changes become necessary. Magnetic material features slots above and below to secure cardstock labels that you can customize. Data cards can be used on any steel surface and Masterview planning boards with 1" x 2" grids.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Black, Sz 8, PR (E0011B/8)
- BERNE Coverall, Poplin, Short Sleeve, 2XL, Tall (P700)
- PIONEER Polyester Mesh Vest, Green, XL (V1025060U-XL)
- NMC Danger Do Not Operate Self Laminated Tag, Pk10 (OLPT20)
- MASTERVISION Magnetic Data Cards, 6"x1", 10/PK, Black 12PK (BVCFM2632)
- MASTERVISION Magnetic Data Cards, 6"x2", 10/BG, Black 12PK (BVCFM2633)
- MASTERVISION Magnetic Data Cards, 3"x1-3/4", 10/BG, Black 12PK (BVCFM2630)
- AIGNER INDEX Floor Label, Adhered Style, 8" L, PK25 (FV-86)
- AIGNER INDEX 1 x 36 Label Holder, Clear Strip, 6PK (361006****)
- AIGNER INDEX Nexel® ABM48C Clear Label Holder 48"W x 1-1/4"H (WR-12548-BP)
- C-LINE PRODUCTS Shelf Label, Plastic, 4"L, PK10 (87447)
- Mastervision Safety Labels