Shop All Flexible Magnets
Mastervision
Magnetic Adhesive Roll Tape, 1" H, L
Mfr # FM2021
Zoro # G7346617
original price:
$47.25
6% off
new price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 1 in
- Width 7 45/64 in
- Length 50 ft
- For Use With Planning Boards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # FM2021
- Zoro # G7346617
- UPC # 560375068796
- Country of Origin Portugal
- Category Flexible Magnets
Dimensions
Height | 1 in |
Width | 7 45/64 in |
Length | 50 ft |
Details
Item | Magnetic Adhesive Roll Tape |
Color | White |
For Use With | Planning Boards |
Accessory Type | Magnetic Adhesive Roll Tape |
Description
Magnetic Adhesive Roll Tape, For Use With Planning Boards, Color White, Length 50 ft, Height 1 in, Width 7 45/64 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC SDC260HV Security Door Controls SDC Electric Deadbolt (260HV)
- DON-JO 3-1/2" x 8" Latch Protector Cylinder Plate for Electric Strike (ELP208DU)
- USA INDUSTRIALS Buna-N O-Ring - 3.55mm Wide x 85mm ID, PK 5 (ZUSAH3.55X85)
- CODEL DOORS 30" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (2668pri8401GL)
- MASTERVISION Adhesive Tape Roll, 1/2" x7ft., Black (FM2319)
- MASTERVISION Dividing Tape Roll, 3/8" x16ft., Black (FM0105)
- MASTERVISION 1x50' Adhesive Magnetic Tape, Black (BVCFM2021)
- MASTERVISION Magnetic Tape Strips, 7/8"x6", White, PK25 (FM2518)
- MASTERVISION Magnetic Adhesive Roll Tape, 50 ft. L (FM2321)
- ZORO SELECT Printable Mag Strip, 200 ft. L, 4 In W (2VAJ2)
- MASTER MAGNETICS MAGNETIC SHEET 5""X8"" 1PC (07014)
- Mastervision Flexible Magnets