Shop All Dry Erase Board Accessories
Mastervision
Magnetic Accessory Kit
Mfr # KT1317
Zoro # G7314058
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color assorted
- Includes (10) Data Cards, (4) Markers, Cleaner Wipes, Dry-Eraser, Magnet Squares, Magnet Triangles, Magnetic Tape, Magnets, Mini Magnet Arrows, Spray Cleaner
- For Use With Planning Boards
- Accessory Type Magnetic Accessory Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # KT1317
- Zoro # G7314058
- UPC # 560375065177
- Country of Origin Portugal
- Category Dry Erase Board Accessories
Details
Item | Magnetic Accessory Kit |
Color | assorted |
Includes | (10) Data Cards, (4) Markers, Cleaner Wipes, Dry-Eraser, Magnet Squares, Magnet Triangles, Magnetic Tape, Magnets, Mini Magnet Arrows, Spray Cleaner |
For Use With | Planning Boards |
Accessory Type | Magnetic Accessory Kit |
Description
Magnetic Accessory Kit, For Use With Planning Boards, Color Assorted, Includes (10) Data Cards, (4) Markers, Cleaner Wipes, Dry-Eraser, Magnet Squares, Magnet Triangles, Magnetic Tape, Magnets, Mini Magnet Arrows, Spray Cleaner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shears, Bent, 8-1/2 In. L, Stainless Steel (511030)
- 3M Mounting Tape, Double Coated, 3/4x350 in. (110LONG)
- SAX Manila Drawing Paper, 60 lb, 9 x 12 Inches, Pack of 500 (609M)
- MASTERVISION Bulletin/Whiteboard Combination 2 ft.x3ft. Aluminum Frame (XA0302170)
- MASTERVISION Magnets, Date1-31, White, PK35 (FM1209)
- MASTERVISION Super Magnets, 3/4", Assort Colors, PK10 (IM140909)
- MASTERVISION Data Cards, 1"x2", Assort Colors, PK1000 (FM1312)
- MASTERVISION Super Magnets, 1", Silver, PK10 (IM130809)
- MASTERVISION Magnetic SmartBox Organizer, 9 x 4, Black (SM010101)
- MASTERVISION Data Card Sheets, 8.5"x11", White, PK10 (FM1615)
- ZORO SELECT Letter Box Set, 1 In. (UV52305)
- Mastervision Dry Erase Board Accessories