Shop All Dry Erase Board Accessories
Mastervision
Magnet, Tape, Days, White, PK7
Mfr # FM1007
Zoro # G6406246
product price: $6.15
/pk 7, $0.88/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1"
- Color Black; White
- Width 2"
- Accessory Type Magnet,Tape,Days,White,PK7
- Weight 0.04 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # FM1007
- Zoro # G6406246
- UPC # 005603750680
- Country of Origin Portugal
- Category Dry Erase Board Accessories
Dimensions
Height | 1" |
Width | 2" |
Details
Item | Magnet,Tape,Days,White,PK7 |
Color | Black; White |
Accessory Type | Magnet,Tape,Days,White,PK7 |
Weight | 0.04 lbs |
Description
Magnet,Tape,Days,White,PK7, Package Quantity 7
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Cork Bulletin Board 60x36", Wood Frame (WK35)
- ENCORE PACKAGING BiSupport Material Roll Stand 48 (EP-6455-48)
- AVERY Postcards, Uncoated, Two-Sided Pri, PK80 (5889)
- RICOH Yellow Toner Cartridge 15K YLD (821027)
- MASTERVISION Data Card Sheets, 8.5"x11", White, PK10 (FM1615)
- MASTERVISION Magnetic Accessory Kit (KT1317)
- MASTERVISION Magnetic Strip Roll, 1" H, 50 ft. L (FM2018)
- MASTERVISION Magnetic Strip Roll, 3" H, 50 ft. L (FM2218)
- MASTERVISION Presentation Easel, Pen Tray, Mobile, 30"x42-73", Black (BVCEA4800055)
- MASTERVISION Super Strong magnets, 1", 10/PK, Silver PK (BVCIM130809)
- MASTERVISION Magnets, Date1-31, White, PK35 (FM1209)
- Mastervision Dry Erase Board Accessories