Shop All Chalkboards
Mastervision
Kamashi Chalk Board 36 x 24", Black
Mfr # PM07151620
Zoro # G6360055
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Height 24"
- Board Type Chalk
- Depth 3/4"
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # PM07151620
- Zoro # G6360055
- UPC # 603750487123
- Country of Origin Portugal
- Category Chalkboards
Dimensions
Width | 36" |
Height | 24" |
Depth | 3/4" |
Details
Board Type | Chalk |
Item | Kamashi Chalk Board,36 x 24",Black |
Material | Wood |
Color | Black |
Standards | ISO 9001-2008 |
Weight | 8.07 lbs |
Description
Kamashi Chalk Board,36 x 24 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulldog Clip, 3in W, Silver, PK12 (2WFV9)
- ZORO SELECT Long Corrugated Boxes, 24" x 4" x 4", Kraft, 25/Bundle (11R246)
- ZORO SELECT Corrugated Boxes, 22" x 14" x 14", Kraft, 20/Bundle (10Y718)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1.25" x 25ft (WL-ED-PSC-125-25)
- FLASH FURNITURE Torched Wood Magnetic Tabletop/Hanging Chalkboard (HFKHD-GDIS-CRE8-722315-GG)
- FLIPSIDE Wood Framed Chalk Board, 24in x 36in (33200)
- AARCO Porcelain on Steel Chalkboard Solid Oak Wood Frame 36"x48" Green (OS3648G)
- FLASH FURNITURE Rustic Blue Magnetic Table/Hanging Chalkboards, 10PK (10-HFKHD-GDIS-CRE8-912315-GG)
- BETTER OFFICE PRODUCTS Magnetic Wall Chalkboard Sign, 18inx24in Rustic Wood Frame, Includes Chalk and Eraser, Rustic Brown (00811)
- FLIPSIDE Wood Framed Chalk Board, 18in x 24in (32200)
- OFFICEMATE INTERNATIONAL CORPORATION Officemate International Corp OIC92902 Giant Push Pins- For Visual Impact - 12-PK- Assorted Colors (OIC92902)
- Mastervision Chalkboards