Shop All Dry Erase Boards
Mastervision
Gridded Magnetic Porcelain Planning Board, 1 x 2 Grid, 72 x 48, Aluminum Frame
Mfr # CR1230830
Zoro # G002684267
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$710.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase Calendar
- Mounting/Mobility Type Easy-4-Corner Mounting Kit Included
- Board Frame Material Aluminum
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # CR1230830
- Zoro # G002684267
- UPC # 560375054270
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Width | 72" |
Height | 48" |
Board Width | 72" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase Calendar |
Mounting/Mobility Type | Easy-4-Corner Mounting Kit Included |
Board Frame Material | Aluminum |
Frame Color | Silver |
Board Style | Magnetic Dry Erase Calendar |
Board Material | Porcelain-Steel |
Includes | Accessory Tray/Rail; Mounting Kit |
Standards | ISO 9001-2008 |
Material | Aluminum |
Color | White |
Features | 1 x 2 Grid |
Weight | 37.4 lbs |
Grid Rows | 45 |
Mounting Details | Easy 4-Corner Mounting Kit (Included) |
Grid Columns | 23 |
Description
Pale gray grid lines simplify planning and allow easy alignment of magnetic accessories. The magnetic porcelain baked enamel surface resists staining, ghosting and scratching and is suitable for extensive use. Sturdy aluminum frame features an easy four-corner mounting system. Includes accessory tray and mounting kit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Laser Labels, Cd/Dvd, White, PK40 (5692)
- MEAD 6 in. W X 9-1/2 in. L College Ruled Spiral Notebook (06180)
- ROYLCO Crystal Color Stacking Blocks, PK50 (R60310)
- SCHOOL SMART PAPER SENTENCE STRIPS 3X24 NEON PK OF 100 PK (9765BI)
- MASTERVISION Earth Easy Dry Erase Board 36x48", White (MA0500790)
- MASTERVISION 25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame (GA0396830)
- MASTERVISION 78"x26-1/2" Steel Dry Erase Board, Black Frame (EA2306475)
- MASTERVISION Dry Erase Board, 48" H, 36" W (RQR0221)
- MASTERVISION Lacquered Steel Board, Aluminum Frame (MA2707170)
- MASTERVISION 18"x36" Magnetic Dry Erase Cubicle Board, Aluminum Frame (XA10003700)
- UNIVERSAL Frameless Glass Marker Board, 48" x 36", White (UNV43233)
- Mastervision Dry Erase Boards