Shop All Dry Erase Boards
Mastervision
Grid Planning Board w/ Accessories, 1 x 2 Grid, 72 x 48, White/Silver
Mfr # MA2792830A
Zoro # G002684281
product price: $593.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$593.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase Calendar
- Mounting/Mobility Type Easy-4-Corner Mounting Kit Included
- Board Frame Material Aluminum
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # MA2792830A
- Zoro # G002684281
- UPC # 560375011976
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Depth | 1.38" |
Width | 72" |
Height | 48" |
Board Width | 72" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase Calendar |
Mounting/Mobility Type | Easy-4-Corner Mounting Kit Included |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | (10) Card Holders; (1) Set of Magnetic Shapes; Accessory Tray; Mounting Kit |
Color | White |
Board Material | Gold Ultra Enameled Steel |
Board Style | Magnetic Dry Erase Calendar |
Standards | ISO 9001-2008 |
Material | Aluminum |
Features | 1" x 2" Grid—Includes accessory pack with 10 data card holders, printed magnets (months, days of the week, 1-31) and colored magnet shapes. |
Weight | 36.52 lbs |
Mounting Details | Easy 4-Corner Mounting Kit (Included) |
Grid Rows | 47 |
Grid Columns | 35 |
Description
Organization is vital for the success of every business or enterprise. Planning boards are excellent tools that allow you to keep planning and tracking on time. Keeping important tasks on display, organizing work-groups or just planning ahead is practical and easy. Pale gray grid lines help ensure easy alignment of text and magnetic accessories. Magnetic lacquered steel dry erase surface is suitable for frequent use and allows you to post notes and messages as well as write. Sturdy aluminum frame features a sliding pen tray and an easy four-corner mounting system. Includes mounting kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTMAX My First SmartMax®, Farm Tractor (SMX222)
- SIRCLE Laminating Pouches, 3-1/2x5-1/2in, PK100 (IND-05)
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 6", 2 mil, Clear, Pk1000 (MGBD2P0406)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 6" x 6", Kraft, 25/Bundle (55VG71)
- MASTERVISION 12"x36" Dry Erase Cubicle Board, Black Frame (MA16007705)
- MASTERVISION 3-in-1 Calendar Planner Dry Erase Board, 36 x 24, Silver Frame (MB0707186P)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Dry Erase Height: 48" (MVI270201)
- MASTERVISION 36"x48" Magnetic Dry Erase Board, Aluminum Frame (MA0507790)
- MASTERVISION 78"x26-1/2" Steel Dry Erase Board, Black Frame (EA2306475)
- MASTERVISION 23-39/64"x35-13/32" Magnetic Steel Whiteboard, Yellow (MA0315177)
- MASTERVISION 78"x30" Steel Dry Erase Board, Black Frame (EA48062119)
- Mastervision Dry Erase Boards