Shop All Floor Sign Accessories
Mastervision
Floor Stand Sign Holder, 63" H
Mfr # SIG01010101
Zoro # G7346836
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Steel
- Overall Height 63 in
- Size 25 in x 12 in
- Mounting Style Freestanding
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # SIG01010101
- Zoro # G7346836
- UPC # 560375017015
- Country of Origin Portugal
- Category Floor Sign Accessories
Dimensions
Overall Height | 63 in |
Size | 25 in x 12 in |
Compatible Sheet Width | 25 in |
Compatible Sheet Height | 17 in |
Details
Item | Floor Sign Holder |
Material | Plastic/Steel |
Mounting Style | Freestanding |
Color | Black |
ADA Compliance | No |
Includes | Mounting Hardware |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Freestanding, Size 25 in x 12 in, Overall Height 63 in, Material Plastic/Steel, Color Black, Includes Mounting Hardware, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Job Sight HighVisibility Orange Breakway Mesh Vest, M (V70529.S-M)
- SIGNMISSION OSHA Notice Sign, Steel Toe Boots Required At All Times, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-18452)
- LACROSSE Size 9 Men's Steel Hip Wader, Black (109050)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Black, PK10 (M2700N95)
- MASTERVISION Floor Stand Sign Holder, 66" H (SIG07060101)
- TOUGH GUY Sign Holder, Plastic, Black (2LED2)
- IDEAL SHIELD Sign Base, HDPE, Blue (BPB-BL-96-BL W/WHEELS)
- NMC Blue C-Hook, 2 (PCHB)
- MIGHTY LINE Floor Label Cover, PK50 (MLLabel610HD)
- BRADY Sign Hardware, Nylon, PK2 (90913)
- NMC Placard Holder-Flip File Nondivided (PH3)
- Mastervision Signs