Shop All Bulletin Boards
Mastervision
Fabric Bulletin Board 24x18", Black
Mfr # SF0422581012
Zoro # G6244449
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # SF0422581012
- Zoro # G6244449
- UPC # 560375047722
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 24" |
Height | 18" |
Board Width | 24" |
Board Height | 18" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Black |
Mounting Type | Mounting Kit (Included) |
Frame Material | Wood |
Includes Mounting Hardware | Mounting Kit Included |
Item | Boards |
Material | Wood |
Includes | Mounting Kit |
Color | Natural |
Standards | ISO 9001-2008 |
Weight | 3.08 lbs |
Description
Fabric Bulletin Board,24x18 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manila File Folder, Letter, 1/3Cut, PK100 (NAT00836)
- ZORO SELECT Handheld Tape Dispenser, 3" Max Tape W. (52WX73)
- ZORO SELECT Corrugated Roll, 250ftx12in, 0.172in Thick (36MZ86)
- UST Push-Type Pneumatic Tensioner for 2 Steel Straps (UST 1205)
- MASTERVISION Cork Bulletin Board 70-13/16"W x 47-13/64"H (CA2711721)
- MASTERVISION Bulletin/Whiteboard Combination 1.5ft x 2 ft, Blue (XA0222830)
- MASTERVISION Earth Cork Board 24 x 36, Aluminum (CA031790)
- MASTERVISION Cork Bulletin Board 53-13/32"Wx39-3/8"H (CA1511721)
- MASTERVISION Earth Cork Board 3 ft.x4ft., Oak Frame (SB0720001233)
- MASTERVISION Earth Cork Board 18x24, Aluminum (CA021790)
- QUARTET Bulletin/Dry-Erase Board, Melamine/Cork, 36 x 24, White/Brown, Oak Finish Frame (S553)
- Mastervision Bulletin Boards